Item Comparison: 5217134, TP432

Item

5217134 - 4SQ, 2-1/8D BX W/3/4 Ko - Steel City

5217134
4SQ, 2-1/8D BX W/3/4 Ko

$4.164 Each

$208.20 (50 Each)

QTY:
Each
Add
TP432 - 4SQ, 2-1/8D BX W/3/4 Ko - Eaton

TP432
4SQ, 2-1/8D BX W/3/4 Ko

$4.203 Each

$105.08 (25 Each)

QTY:
Each
Add
Nacogdoches 0 13
All Stores 3,135 9,885
Vendor Steel City Eaton
Catalog Number 5217134 TP432
Manufacturer Number 52171 3/4 TP432
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Steel Boxes & Covers 4 SQ Boxes
UNSPSC 39121308 - Outlet box 39121308 - Outlet box
UPC/EAN/GTIN 00785991167108 00786189104325
Weight per package 0.875 (lbs/each) 0.92 (lbs/each)
Description 5217134 4SQ, 2-1/8D BX W/3/4 Ko
Outlet Box, Pre-Galvanized, Silver, 30.3 Cu.In Capacity, Square, Knockout Cable Entry, 3/4 In (Side);3/4 In (End);3/4 In (Bottom);1/2 In (Bottom) Knockout Size, 13 Knockouts, Wall or Ceiling Mount, 1 Outlet, 4 In Length, 4 In Width, 2-1/8 In Height, 87.5 LB/100
TP432 4SQ, 2-1/8D BX W/3/4 Ko
Steel Switch Box, Ivory, 30.3 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 to 3/4 In (Eccentric Knockout Bottom);3/4 In (Side) Knockout Size, 12 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 84 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.16 (Each) $4.20 (Each)
Carton/Reel $208.20 (50 Each) $105.08 (25 Each)
Standard Packaging/Reel $208.20 (50 Each) $105.08 (25 Each)
Shape Square Square
Color Silver Ivory
Finish Pre-Galvanized -
Depth 2-1/8 2-1/8
Height 2-1/8 in;53.975 mm 2-1/8 in
Length 4 in;101.6 mm 4 in
Width 4 in;101.6 mm 4 in
Construction - Welded
Description 4SQ,2-1/8D BX W/3/4 KO 4SQ,2-1/8D BX W/3/4 KO
extra long description ABB 52171 3/4 4SQR BX,STL,3/4 KO,30 THEP TP432 4 SQ OUTLET BOX 2 1/8 DP
Features Square Box, 30.3 Cubic Inches, 4 Inch Square x 2-1/8 Inches Deep, 3/4 Inch Knockouts, Pre-Galvanized Steel, Welded Construction, For use with Conduit Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Long Description Outlet Box, Pre-Galvanized, Silver, 30.3 cu.in Capacity, Square, Knockout Cable Entry, 3/4 in (Side);3/4 in (End);3/4 in (Bottom);1/2 in (Bottom) Knockout Size, 13 Knockouts, Wall or Ceiling Mount, 1 outlet, 4 in Length, 4 in Width, 2-1/8 in Height, 87.5 lb/100 Steel Switch Box, Ivory, 30.3 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in (Bottom);1/2 to 3/4 in (Eccentric Knockout Bottom);3/4 in (Side) Knockout Size, 12 Knockouts, Screw Mount, 4 in Length, 4 in Width, 2-1/8 in Height, 84 lb/100
Product Type 4SQR BX, STL, 3/4 Ko, 30.3cu 4 SQ Outlet Box 2 1/8 DP 3/4 Ko Welded
Short Description 4" Square Outlet Box, Silver, 2-1/8" D, 3/4" KO Steel Switch Box, 30.3 cu. in, Ivory, 2-1/8" Deep, 3/4" KO
Special Features Made of Steel, Welded Construction Raised Ground Screw Location in the Welded Boxes Saves time in Installation
Cable Entry Type Knockout Knockout
dimensions - 4.0000 IN X 4.0000 IN X 2.1300 IN
for use with Conduit Electrical Devices
Knockout Size 3/4 in (Side);3/4 in (End);3/4 in (Bottom);1/2 in (Bottom) 1/2 in (Bottom);1/2 to 3/4 in (Eccentric Knockout Bottom);3/4 in (Side)
Knockouts 13 (2) 1/2 in, (2) 1/2 in, (1) 3/4 in E
Mounting Type Wall Mount;Ceiling Mount Screw Mount
Number of Knockouts 13 12
number of outlet 1 -
Number of Outlets 1 -
package quantity 50 CT 25 PK
Standards Met UL Listed E2969 Ul Listed
Made in USA yes -
Brand Thomas & Betts Cooper Crouse-Hinds
Manufacturers Part Number 52171-3/4 TP432
sub brand Steel City(R) -
Category Description STEEL BOXES & COVERS 4 SQ BOXES
Type Outlet Boxes Square outlet box
Weight 87.5 lb/100 84 lb/100
Application Conduit Conduit
Capacity 30.3 cu.in 30.3 cu.in
standard UL E2969 UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat