Item Comparison: 4SD34, TP432

Item

4SD34 - 4SQ, 2-1/8D BX W/3/4 Ko - Appozgcomm

4SD34
4SQ, 2-1/8D BX W/3/4 Ko

$7.7076 Each

$192.69 (25 Each)

QTY:
Each
Add
TP432 - 4SQ, 2-1/8D BX W/3/4 Ko - Eaton

TP432
4SQ, 2-1/8D BX W/3/4 Ko

$4.203 Each

$105.08 (25 Each)

QTY:
Each
Add
Nacogdoches 0 13
All Stores 1,938 9,936
Vendor Appozgcomm Eaton
Catalog Number 4SD34 TP432
Manufacturer Number 4SD34 TP432
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification 4 SQ Boxes 4 SQ Boxes
UNSPSC 39121308 - Outlet box 39121308 - Outlet box
UPC/EAN/GTIN 00687855751051 00786189104325
Weight per package 0.88 (lbs/each) 0.92 (lbs/each)
Description 4SD34 4SQ, 2-1/8D BX W/3/4 Ko
Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);3/4 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 38.10 LB/100
TP432 4SQ, 2-1/8D BX W/3/4 Ko
Steel Switch Box, Ivory, 30.3 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 to 3/4 In (Eccentric Knockout Bottom);3/4 In (Side) Knockout Size, 12 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 84 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.71 (Each) $4.20 (Each)
Carton/Reel $192.69 (25 Each) $105.08 (25 Each)
Standard Packaging/Reel $192.69 (25 Each) $105.08 (25 Each)
Number of Gangs 1 -
Shape Square Square
Color - Ivory
Finish Pre-Galvanized -
Depth - 2-1/8
Height 2-1/8 in 2-1/8 in
Length 4 in 4 in
Size 4 X 4 X 2.125 -
Width 4 in 4 in
Construction - Welded
Description 4SQ,2-1/8D BX W/3/4 KO 4SQ,2-1/8D BX W/3/4 KO
extra long description EGS 4SD-3/4 BX 4 IN SQ 2-1/8 DEEP 3 THEP TP432 4 SQ OUTLET BOX 2 1/8 DP
Features - Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Long Description Outlet Box, Pre-Galvanized, 30.3 cu.in Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Bottom);3/4 in (Side) Knockout Size, 13 Knockouts, Screw Mount, 4 in Length, 4 in Width, 2-1/8 in Height, 38.10 lb/100 Steel Switch Box, Ivory, 30.3 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in (Bottom);1/2 to 3/4 in (Eccentric Knockout Bottom);3/4 in (Side) Knockout Size, 12 Knockouts, Screw Mount, 4 in Length, 4 in Width, 2-1/8 in Height, 84 lb/100
Product Type Outlet Box 4 SQ Outlet Box 2 1/8 DP 3/4 Ko Welded
Short Description 4" Square Outlet Box, 2-1/8" D, 1 Gang, Ecentric KO , Bracket Steel Switch Box, 30.3 cu. in, Ivory, 2-1/8" Deep, 3/4" KO
Special Features Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies Raised Ground Screw Location in the Welded Boxes Saves time in Installation
Cable Entry Type Knockout Knockout
dimensions - 4.0000 IN X 4.0000 IN X 2.1300 IN
for use with Circuit Wiring Electrical Devices
Knockout Size 1/2 in (Bottom);3/4 in (Bottom);3/4 in (Side) 1/2 in (Bottom);1/2 to 3/4 in (Eccentric Knockout Bottom);3/4 in (Side)
Knockouts - (2) 1/2 in, (2) 1/2 in, (1) 3/4 in E
Mounting Type Screw Mount Screw Mount
Number of Knockouts 13 12
number of outlet 13 -
package quantity 25 PK 25 PK
Standards Met UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant Ul Listed
Brand Appleton/Oz Gedney Cooper Crouse-Hinds
Manufacturers Part Number 4SD-3/4 TP432
sub brand EGS -
Category Description 4 SQ BOXES 4 SQ BOXES
Type Square Box Square outlet box
Weight 38.10 lb/100;84 kg/100 84 lb/100
Application Damp Locations;Wet Locations Conduit
Capacity 30.3 cu.in 30.3 cu.in
standard UL E18095 UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat