Nacogdoches |
1,066 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
TP423 |
4SVBEKPL |
Manufacturer Number |
TP423 |
4SVB-EK-PL |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
4 SQ Boxes
|
4 SQ Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00786189104233 |
00687855771257 |
Weight per package |
0.81 (lbs/each) |
0.8 (lbs/each) |
Description |
TP423 4SQ WLDBX W/1/2&3/4 Ko&BRKT
Eaton Crouse-Hinds Series Square Outlet Box, (2) 1/2", (2) 1/2", (1) 3/4" E, 4", VMS, Conduit (No Clamps), Welded, 1-1/2", Steel, (6) 1/2", (3) 1/2", (1) 3/4" E, 22.0 Cubic Inch Capacity
|
4SVBEKPL 4SQ WLDBX W/1/2&3/4 Ko&BRKT
Square Box, Pre-Galvanized, 21 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 13 Knockouts, Vertical Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 36.74 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.12 (Each) |
$13.93 (Each) |
Carton/Reel |
$102.96 (25 Each) |
$348.25 (25 Each) |
Standard Packaging/Reel |
$102.96 (25 Each) |
$348.25 (25 Each) |
|
Material |
- |
Steel |
Shape |
Square |
Square |
|
Color |
Colorless |
- |
Finish |
- |
Pre-Galvanized |
|
Depth |
2-1/2 |
- |
Height |
4 |
1-1/2 in |
Length |
4 in |
4 in |
Size |
- |
4 X 4 X 1.5 |
Width |
4 |
4 in |
|
Construction |
Welded |
- |
Description |
4SQ WLDBX W/1/2&3/4 KO&BRKT |
4SQ WLDBX W/1/2&3/4 KO&BRKT |
extra long description |
THEP TP423 4 SQ COND OUTLET BOX VMS |
EGS 4SVB-EK-PL BX 4 IN SQ 1-1/2 DP |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
- |
Long Description |
Eaton Crouse-Hinds series Square Outlet Box, (2) 1/2", (2) 1/2", (1) 3/4" E, 4", VMS, Conduit (no clamps), Welded, 1-1/2", Steel, (6) 1/2", (3) 1/2", (1) 3/4" E, 22.0 cubic inch capacity |
Square Box, Pre-Galvanized, 21 cu.in Capacity, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side) Knockout Size, 13 Knockouts, Vertical Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 36.74 lb/100 |
Product Type |
4 SQ Cond Outlet Box VMS BRKT Welded |
Square Box |
Short Description |
4" Square Steel Switch Box, 1-1/2" Deep, 22 cu. in, Ivory, w/ 1/2" and 3/4" KO, Bracket |
Square Box, 21 cu. in |
Special Features |
Weight 81 Lb per 100 |
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies |
|
Cable Entry Type |
Knockout |
Knockout |
dimensions |
4.0000 IN X 4.0000 IN X 1.5000 IN |
- |
for use with |
Electrical Devices |
Circuit Wiring |
Knockout Size |
1/2 in (Bottom);1/2 to 3/4 in (Moon Knockout Bottom);1/2 in (Side);1/2 to 3/4 In(Moon Knockout Side) |
1/2 in (Bottom);1/2 in (Side) |
Knockouts |
(2) 1/2 in, (2) 1/2 in, (1) 3/4 in E |
- |
Mounting Type |
Bracket Mount |
Vertical Mount |
Number of Knockouts |
13 |
13 |
number of outlet |
- |
13 |
package quantity |
25 PK |
25 PK |
Standards Met |
UL Listed 514A, 514B, 514C |
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant |
|
Brand |
Cooper Crouse-Hinds |
Appleton/Oz Gedney |
Manufacturers Part Number |
TP423 |
4SVB-EK-PL |
sub brand |
- |
EGS |
|
Category Description |
4 SQ BOXES |
4 SQ BOXES |
Type |
Square outlet box |
Square Box |
|
Weight |
81 lb/100 |
36.74 lb/100;81 kg/100 |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Damp Locations;Wet Locations |
Capacity |
22 cu.in |
21 cu.in |
Mounting |
VMS Bracket |
- |
standard |
UL, cUL |
UL E18095 |