Nacogdoches |
1,162 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP423 |
52151CV1234 |
Manufacturer Number |
TP423 |
52151 CV 1/2 3/4 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
4 SQ Boxes
|
Steel Boxes & Covers
|
UNSPSC |
39121308 - Outlet box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00786189104233 |
00785991165128 |
Weight per package |
0.81 (lbs/each) |
0.802 (lbs/each) |
Description |
TP423 4SQ WLDBX W/1/2&3/4 Ko&BRKT
Steel Switch Box, Ivory, 22 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 to 3/4 In (Moon Knockout Bottom);1/2 In (Side);1/2 to 3/4 In(Moon Knockout Side) Knockout Size, 13 Knockouts, Bracket Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 81 LB/100
|
52151CV1234 4SQ WLDBX W/1/2&3/4 Ko&BRKT
Outlet Box, Pre-Galvanized, Silver, 21 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Side);1/2 In (End);3/4 In (End);1/2 In (Bottom) Knockout Size, 11 Knockout, Wall or Ceiling Mount, 1 Outlet, 4 In Length, 4 In Width, 1-1/2 In Height, 80.19 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.12 (Each) |
$4.38 (Each) |
Carton/Reel |
$102.96 (25 Each) |
$109.43 (25 Each) |
Standard Packaging/Reel |
$102.96 (25 Each) |
$109.43 (25 Each) |
|
|
Color |
Ivory |
Silver |
Finish |
- |
Pre-Galvanized |
|
Depth |
2-1/2 |
1-1/2 |
Height |
1-1/2 in |
1-1/2 in;38.1 mm |
Length |
4 in |
4 in;101.6 mm |
Width |
4 in |
4 in;101.6 mm |
|
Construction |
Welded |
- |
Description |
4SQ WLDBX W/1/2&3/4 KO&BRKT |
4SQ WLDBX W/1/2&3/4 KO&BRKT |
extra long description |
THEP TP423 4 SQ COND OUTLET BOX VMS |
ABB 52151 CV 1/2 3/4 4 INCH SQ BX,S |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, with CV Bracket, For use with Conduit |
Long Description |
Steel Switch Box, Ivory, 22 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in (Bottom);1/2 to 3/4 in (Moon Knockout Bottom);1/2 in (Side);1/2 to 3/4 In(Moon Knockout Side) Knockout Size, 13 Knockouts, Bracket Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 81 lb/100 |
Outlet Box, Pre-Galvanized, Silver, 21 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in (Side);1/2 in (End);3/4 in (End);1/2 in (Bottom) Knockout Size, 11 Knockout, Wall or Ceiling Mount, 1 outlet, 4 in Length, 4 in Width, 1-1/2 in Height, 80.19 lb/100 |
Product Type |
4 SQ Cond Outlet Box VMS BRKT Welded |
4 Inch SQ BX, STL, 21CU, .5&3/4KO, BRKT |
Short Description |
4" Square Steel Switch Box, 1-1/2" Deep, 22 cu. in, Ivory, w/ 1/2" and 3/4" KO, Bracket |
4" Square Outlet Box, 1-1/2" Deep, Silver, 3/4" and 1/2" KO |
Special Features |
Raised Ground Screw Location in the Welded Boxes Saves time in Installation |
Made of Steel;Includes CV Bracket |
|
Cable Entry Type |
Knockout |
Knockout |
dimensions |
4.0000 IN X 4.0000 IN X 1.5000 IN |
- |
for use with |
Electrical Devices |
Conduit |
Knockout Size |
1/2 in (Bottom);1/2 to 3/4 in (Moon Knockout Bottom);1/2 in (Side);1/2 to 3/4 In(Moon Knockout Side) |
1/2 in (Side);1/2 in (End);3/4 in (End);1/2 in (Bottom) |
Knockouts |
(2) 1/2 in, (2) 1/2 in, (1) 3/4 in E |
11 |
Mounting Type |
Bracket Mount |
Wall Mount;Ceiling Mount |
Number of Knockouts |
13 |
11 |
number of outlet |
- |
1 |
Number of Outlets |
- |
1 |
package quantity |
25 PK |
25 CT |
Standards Met |
UL Listed 514A, 514B, 514C |
UL Listed E2969 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP423 |
52151-CV-1/2-3/4 |
sub brand |
- |
Steel City(R) |
|
Category Description |
4 SQ BOXES |
STEEL BOXES & COVERS |
Type |
Square outlet box |
Outlet Boxes |
|
Weight |
81 lb/100 |
80.19 lb/100 |
|
Application |
Conduit |
Conduit |
Capacity |
22 cu.in |
21 cu.in |
Mounting |
VMS Bracket |
- |
standard |
UL, cUL |
UL E2969 |