Nacogdoches |
0 |
187 |
All Stores |
|
|
|
Vendor |
Steel City |
Eaton |
Catalog Number |
5215112 |
TP410 |
Manufacturer Number |
52151 1/2 |
TP410 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Boxes & Covers
|
4 SQ Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121303 - Electrical boxes
|
UPC/EAN/GTIN |
00785991164251 |
00786189104103 |
Weight per package |
0.625 (lbs/each) |
0.67 (lbs/each) |
Description |
5215112 4SQ, 1-1/2D STL BX W/1/2 Ko
Outlet Box, Pre-Galvanized, Silver, 21 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In Knockout Size, 17 Knockouts, Wall or Ceiling Mount, 1 Outlet, 4 In Length, 4 In Width, 1-1/2 In Height, 62.5 LB/100
|
TP410 4SQ, 1-1/2D STL BX W/1/2 Ko
Steel Switch Box, Ivory, 22 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 17 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 67 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.67 (Each) |
$2.74 (Each) |
Carton/Reel |
$133.27 (50 Each) |
$137.00 (50 Each) |
Standard Packaging/Reel |
$133.27 (50 Each) |
$137.00 (50 Each) |
|
Material |
- |
Steel |
Shape |
Square |
Square |
|
Color |
Silver |
Ivory |
Finish |
Pre-Galvanized |
- |
|
Depth |
1-1/2 |
- |
Height |
1-1/2 in;38.1 mm |
1-1/2 in |
Length |
4 in;101.6 mm |
4 in |
Width |
4 in;101.6 mm |
4 in |
|
Construction |
- |
Drawn |
Description |
4SQ,1-1/2D STL BX W/1/2 KO |
4SQ,1-1/2D STL BX W/1/2 KO |
extra long description |
ABB 52151 1/2 4 IN.SQUARE BX,STL,21 |
THEP TP410 4 SQ BOX 1 1/2D 1/2 KO F |
Features |
Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, For use with Conduit |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
Long Description |
Outlet Box, Pre-Galvanized, Silver, 21 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in Knockout Size, 17 Knockouts, Wall or Ceiling Mount, 1 outlet, 4 in Length, 4 in Width, 1-1/2 in Height, 62.5 lb/100 |
Steel Switch Box, Ivory, 22 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side) Knockout Size, 17 Knockouts, Screw Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 67 lb/100 |
Product Type |
Outlet Box |
4 SQ Box 1 1/2D 1/2 Ko For Cond |
Short Description |
4" Square Outlet Box, 1-1/2" Deep, Silver, 3/4" KO |
4" Square Steel Switch Box, 22 cu. in, Ivory, w/1/2" KO |
Special Features |
Made of Steel |
Raised Ground Screw Location in the Welded Boxes Saves time in Installation |
|
Cable Entry Type |
Knockout |
Knockout |
dimensions |
- |
4.0000 IN X 4.0000 IN X 1.5000 IN |
for use with |
Conduit |
Electrical Devices |
Knockout Size |
1/2 in |
1/2 in (Bottom);1/2 in (Side) |
Knockouts |
16 |
(5) 1/2 in |
Mounting Type |
Wall Mount;Ceiling Mount |
Screw Mount |
Number of Knockouts |
17 |
17 |
number of outlet |
1 |
- |
Number of Outlets |
1 |
- |
package quantity |
50 CT |
50 PK |
Standards Met |
UL Listed E2969 |
Ul Listed |
|
|
Brand |
Thomas & Betts |
Cooper Crouse-Hinds |
Manufacturers Part Number |
52151-1/2 |
TP410 |
sub brand |
Steel City(R) |
- |
|
Category Description |
STEEL BOXES & COVERS |
4 SQ BOXES |
Type |
Outlet Boxes |
- |
|
Weight |
62.5 lb/100 |
67 lb/100 |
|
Application |
Conduit |
Conduit |
Capacity |
21 cu.in |
22 cu.in |
standard |
UL E2969 |
UL |