Nacogdoches |
53 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
TP404 |
4S34 |
Manufacturer Number |
TP404 |
4S34 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
4 SQ Boxes
|
4 SQ Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00786189104042 |
00687855750702 |
Weight per package |
0.72 (lbs/each) |
0.71 (lbs/each) |
Description |
TP404 4SQ WLDBX W/1/2&3/4 Ko
Steel Switch Box, Ivory, 22 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 to 3/4 In (Moon Knockout Bottom);1/2 In (Side);1/2 to 3/4 In (Side) Knockout Size, 16 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 72 LB/100
|
4S34 4SQ Box 3/4KO 1-1/2DP
Features:With 3/4 and 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:12, Material:Steel, Size:4 X 4 X 1.5IN, Cubic Capacity:21ci
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.35 (Each) |
$5.22 (Each) |
Carton/Reel |
$117.74 (50 Each) |
$261.04 (50 Each) |
Standard Packaging/Reel |
$117.74 (50 Each) |
$261.04 (50 Each) |
|
Material |
Steel |
- |
Shape |
Square |
- |
|
|
Height |
1-1/2 in |
- |
Length |
4 in |
- |
Size |
- |
4 X 4 X 1.5 |
Width |
4 in |
- |
|
Construction |
Welded |
- |
Description |
4SQ WLDBX W/1/2&3/4 KO |
4SQ BOX 3/4KO 1-1/2DP |
extra long description |
THEP TP404 4 SQ BOX 1 1/2 D FOR CON |
EGS 4S-3/4 BOX 4 IN SQ 1-1/2 DEEP 3 |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
- |
Long Description |
Steel Switch Box, Ivory, 22 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in (Bottom);1/2 to 3/4 in (Moon Knockout Bottom);1/2 in (Side);1/2 to 3/4 in (Side) Knockout Size, 16 Knockouts, Screw Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 72 lb/100 |
Features:With 3/4 And 1/2 IN Conduit Knockout, Standard:UL E18095, Number Of Outlet:12, Material:Steel, Size:4 X 4 X 1.5IN, Cubic Capacity:21CI |
Product Type |
4 SQ Box 1 1/2 D For Cond |
Box 4 In SQ 1-1/2 Deep 3/4 Kos |
Short Description |
4" Square Steel Switch Box, 22 cu. in, Ivory, w/1/2" KO |
- |
Special Features |
Made of Steel |
With 3/4 And 1/2 IN Conduit Knockouts, Raised Grounding Boss |
|
Cable Entry Type |
Knockout |
- |
dimensions |
4.0000 IN X 4.0000 IN X 1.5000 IN |
- |
for use with |
Conduit |
- |
Knockout Size |
1/2 in (Bottom);1/2 to 3/4 in (Moon Knockout Bottom);1/2 in (Side);1/2 to 3/4 in (Side) |
- |
Knockouts |
(2) 1/2 in, (2) 1/2 in, (1) 3/4 in E |
- |
Mounting Type |
Screw Mount |
- |
Number of Knockouts |
16 |
- |
number of outlet |
- |
12 |
package quantity |
50 PK |
- |
Standards Met |
UL Listed 514A, 514B, 514C;cUL Classified |
- |
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
TP404 |
4S-3/4 |
|
Category Description |
4 SQ BOXES |
4 SQ BOXES |
Type |
- |
Square Box |
|
|
Application |
Conduit |
- |
Capacity |
22 cu.in |
- |
standard |
UL, cUL |
UL E18095 |