Nacogdoches |
141 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP3W |
2141W |
Manufacturer Number |
TP3W |
2141W-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Wiring Devices -
Consumer PKGD Wiring Devices
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274202 |
00032664316401 |
Weight per package |
0.1316 (lbs/each) |
0.17 (lbs/each) |
Description |
TP3W Trademaster Plate 3G 3 Tog W
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Plastic, White, 0.0800 LB
|
2141W Wallplate 3G Toggle Thermoset STD WH
Eaton Toggle Wallplate, White, Toggle Cutout, Thermoset, Three- Gang, Standard, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.89 (Each) |
$2.07 (Each) |
Carton/Reel |
$28.33 (15 Each) |
$31.02 (15 Each) |
Standard Packaging/Reel |
$283.32 (150 Each) |
$372.22 (180 Each) |
|
insulation |
Bare |
- |
Material |
Plastic |
- |
Number of Gangs |
3 |
- |
|
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
- |
|
Description |
TRADEMASTER PLATE 3G 3 TOG W |
TOGGLE WALLPLATE, WHITE, TOGGLE CU |
extra long description |
P&S TP3W TRADEMASTER PLATE 3G 3 TOG |
EWD 2141W-BOX Wallplate 3G Toggle T |
Features |
Trademaster Plate, with triple gang and triple toggle plate, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Wall Plate, 3 gang, 4.7 in, 0.070 in Thickness, Plastic, White, 0.0800 lb |
Eaton Toggle wallplate, White, Toggle Cutout, Thermoset, Three- gang, Standard, ED Box |
Product Type |
Trademaster Plate 3G 3 Tog W |
Wallplate 3G Toggle Thermoset STD WH |
Short Description |
3 Gang, Wall Mount, Wall Plate, White, Toggle, Trademaster |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon;Trademaster Wall Plate;Double Gang and Toggle Plate;Is Molded Of Rugged;Practically Indestructible Self-Extinguishing Nylon |
Thermoset, std size |
|
dimensions |
4.7 in |
0.0800 IN X 6.3700 IN X 4.5000 IN |
media |
- |
Yes |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CT;20 PK |
- |
Standards Met |
UL 514;CSA Certified |
- |
|
|
Brand |
Pass and Seymour |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TP3-W |
2141W-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Toggle wallplate |
|
|
Application |
Residential;Commercial |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
WALL |
- |
standard |
UL 514 |
cULus Listed,UL Listed,NAFTA,RoHS Compliant |