Item Comparison: 54C1, TP322

Item

54C1 - 4" Blank FLT Oct CVR - Steel City

54C1
4" Blank FLT Oct CVR

$1.51 Each

$75.50 (50 Each)

QTY:
Each
Add
TP322 - 4" BLNK, FLT Oct CVR - Eaton

TP322
4" BLNK, FLT Oct CVR

$1.097 Each

$54.85 (50 Each)

QTY:
Each
Add
Nacogdoches 0 364
All Stores 2,383 5,895
Vendor Steel City Eaton
Catalog Number 54C1 TP322
Manufacturer Number 54 C 1 TP322
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Steel Boxes & Covers Steel Boxes & Covers
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00785991141504 00786189103229
Weight per package 0.225 (lbs/each) 0.22 (lbs/each)
Description 54C1 4" Blank FLT Oct CVR
Octagon Box Cover, Steel, Pre-Galvanized, Silver, 101.6 MM Diameter, Surface Mount, 0.23 LB/Ea
TP322 4" BLNK, FLT Oct CVR
Flat Box Cover, Steel, Octagon, 4 In Diameter, 0.22 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.51 (Each) $1.10 (Each)
Carton/Reel $75.50 (50 Each) $54.85 (50 Each)
Standard Packaging/Reel $75.50 (50 Each) $54.85 (50 Each)
Material Steel Steel
Shape Octagon Octagon
Color Silver Natural
Finish Pre-Galvanized Natural
Diameter 101.6 mm 4 in
Size 4 Inches 4"
Description 4" BLANK FLT OCT CVR 4" BLNK,FLT OCT CVR
extra long description ABB 54 C 1 4 INCH OCT BOX COVER,STL THEP TP322 4 OCT BOX CVR FLT BLNK O
Features Octagon Box Cover, 4 Inch Diameter, Pre-Galvanized Steel, Flat and Blank, For use with Octagon Boxes. Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
Long Description Octagon Box Cover, Steel, Pre-Galvanized, Silver, 101.6 mm Diameter, Surface Mount, 0.23 lb/EA Flat Box Cover, Steel, Octagon, 4 in Diameter, 0.22 lb/EA
Product Type Octagon Box Cover 4 Oct Box CVR FLT BLNK Oct Shape
Short Description 4" Octagon Box Cover, Steel, Pre-Galvanized, Silver, Blank Flat Box Cover, Steel, Octagon Shape, w/1/2" KO
Special Features - Weight 22 Lb per 100
dimensions - 4.0000 IN X 4.0000 IN X 0.0600 IN
for use with Square Boxes Air Plenum
Knockouts 0 -
Mounting Type Surface Mount -
package quantity 50 CT 50 CT
Standards Met UL E2969 UL Listed;CSA Certified
Made in USA yes yes
Brand Thomas & Betts Cooper Crouse-Hinds
Manufacturers Part Number 54-C-1 TP322
sub brand Steel City -
Category Description STEEL BOXES & COVERS STEEL BOXES & COVERS
Type Outlet Box Covers Octagon box cover
Weight 0.23 lb/EA 0.22 lb/EA
Application Octagon Boxes Octagon Outlet Box
standard UL E2969 UL, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat