Item Comparison: TP2W, SP2W

Item

TP2W - Trademaster WP 2G 2 Toggle WH - Legrand-Pass & Seymour

TP2W
Trademaster WP 2G 2 Toggle WH

$1.2808 Each

$256.16 (200 Each)

QTY:
Each
Add
SP2W - Plate Plastic 2G 2TOG W/Out Line WH - Legrand-Pass & Seymour

SP2W
Plate Plastic 2G 2TOG W/Out Line WH

$1.4144 Each

$282.88 (200 Each)

QTY:
Each
Add
Nacogdoches 152 0
All Stores 18,600 3,378
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number TP2W SP2W
Manufacturer Number TP2W SP2W
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007274134 00785007681567
Weight per package 0.076 (lbs/each) 0.1061 (lbs/each)
Description TP2W Trademaster WP 2G 2 Toggle WH
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Plastic, White, 0.0800 LB
SP2W Plate Plastic 2G 2TOG W/Out Line WH
Wall Plate, 2 Gang, 5 In, 0.070 In Thickness, Plastic, White, 0.11761 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.28 (Each) $1.41 (Each)
Carton/Reel $1.28 (1 Each) $1.41 (1 Each)
Standard Packaging/Reel $256.16 (200 Each) $282.88 (200 Each)
insulation Bare Bare
Material Plastic Plastic
Number of Gangs 2 2
Color White White
Size 4.7 in 5"
Thickness 0.070 in 0.070 in
Description TRADEMASTER WP 2G 2 TOGGLE WH PLATE PLASTIC 2G 2TOG W/OUT LINE WH
extra long description P&S TP2W TRADEMASTER WP 2G 2 TOGGLE P&S SP2W PLATE PLASTIC 2G 2TOG W/OU
Features Trademaster two gang and toggle wall plate molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications Plate Plastic 2gang 2toggle Without Line White
Long Description Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, Plastic, White, 0.0800 lb Wall Plate, 2 Gang, 5 in, 0.070 in Thickness, Plastic, White, 0.11761 lb
Product Type Trademaster WP 2G 2 Toggle WH Plate Plastic 2G 2TOG W/Out Line WH
Short Description 2 Gang, Wall Mount, Wall Plate, White. Decorator 2 Gang, Wall Mount, Wall Plate, White. Decorator
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon;Trademaster Wall Plate;Double Gang and Toggle Plate;Is Molded Of Rugged;Practically Indestructible Self-Extinguishing Nylon Non-Combustible Mar-Proof Material;Seven Standards Colors;Individually Wrapped
dimensions 4.75 (W) x 4.6875 (H) in 5 in
Mounting Type Wall Mount Wall Mount
orientation - Vertical
package quantity 1 CT;20 PK 1 CT;20 PK
Standards Met UL 514;CSA Certified UL 514;CSA Certified;RoHS Compliant
Made in USA yes -
Brand Pass and Seymour LEGRAND-PASS & SEYMOUR
Manufacturers Part Number TP2-W SP2-W
Category Description Residential plates Residential plates
Type Wall Plate Wall Plate
Weight 0.0800 lb 0.11761 lb
Application Residential;Commercial Residential;Commercial
Mounting WALL WALL
standard UL 514 UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat