Nacogdoches |
0 |
186 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
2039W |
TP2W |
Manufacturer Number |
2039W |
TP2W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664752032 |
00785007274134 |
Weight per package |
0.129 (lbs/each) |
0.076 (lbs/each) |
Description |
2039W Wallplate 2G Toggle Thermoset Mid WH
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Thermoset Material, Ivory, 0.1400 LB
|
TP2W Trademaster WP 2G 2 Toggle WH
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Plastic, White, 0.0800 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.46 (Each) |
$1.28 (Each) |
Carton/Reel |
$1.46 (1 Each) |
$1.28 (1 Each) |
Standard Packaging/Reel |
$145.56 (100 Each) |
$256.16 (200 Each) |
|
gang |
- |
2 |
insulation |
- |
Bare |
Material |
Thermoset |
Plastic |
Number of Gangs |
2 |
2 |
|
|
Size |
- |
4.7 in |
Thickness |
0.080 in |
0.070 in |
|
Description |
WALLPLATE 2G TOGGLE THERMOSET MID WH |
TRADEMASTER WP 2G 2 TOGGLE WH |
extra long description |
EWD 2039W Wallplate 2G Toggle Therm |
P&S TP2W TRADEMASTER WP 2G 2 TOGGLE |
Features |
Mid Size Wallplates - Thermoset Toggle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided |
Trademaster two gang and toggle wall plate molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications |
Long Description |
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Thermoset Material, Ivory, 0.1400 lb |
Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, Plastic, White, 0.0800 lb |
Product Type |
Wallplate 2G Toggle Thermoset Mid WH |
Trademaster WP 2G 2 Toggle WH |
Short Description |
2 Gang, Screw Mount, Toggle Switch Wall Plate, Ivory, Switch |
2 Gang, Wall Mount, Wall Plate, White. Decorator |
Special Features |
Standard Grade;Flush Fitting |
Molded Of Rugged;Indestructible Self Extinguishing Nylon;Trademaster Wall Plate;Double Gang and Toggle Plate;Is Molded Of Rugged;Practically Indestructible Self-Extinguishing Nylon |
|
dimensions |
4.94 (W) x 4.87 (H) in |
4.75 (W) x 4.6875 (H) in |
for use with |
Toggle Switch |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
Wall Mount |
package quantity |
25 CT;100 PK |
1 CT;20 PK |
Standards Met |
NAFTA Compliant;RoHS Compliant |
UL 514;CSA Certified |
|
|
Brand |
Eaton Wiring Devices |
Pass and Seymour |
Manufacturers Part Number |
2039W-BOX |
TP2-W |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential plates |
Type |
Toggle wallplate |
Wall Plate |
|
Weight |
0.1400 lb |
0.0800 lb |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential;Commercial |
Mounting |
- |
WALL |
standard |
cULus Listed,CSA Certified,UL Listed,NAFTA,RoHS Compliant |
UL 514 |