Item Comparison: 54151N, TP298

Item

54151N - 4X1-1/2D STL Oct BX W/CLMP - Steel City

54151N
4X1-1/2D STL Oct BX W/CLMP

$5.6048 Each

$280.24 (50 Each)

QTY:
Each
Add
TP298 - 4X1-1/2D STL Oct BX W/CLMP - Eaton

TP298
4X1-1/2D STL Oct BX W/CLMP

$5.4812 Each

$274.06 (50 Each)

QTY:
Each
Add
Nacogdoches 0 34
All Stores 1,440 2,647
Vendor Steel City Eaton
Catalog Number 54151N TP298
Manufacturer Number 54151 N TP298
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Steel Boxes & Covers Steel Boxes & Covers
UNSPSC 39121316 - Ceiling box 39121303 - Electrical boxes
UPC/EAN/GTIN 00785991170559 00786189102987
Weight per package 0.54 (lbs/each) 0.56 (lbs/each)
Description 54151N 4X1-1/2D STL Oct BX W/CLMP
Octagonal Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Knockout Cable Entry, 1/2 In Knockout Size, 4 Knockouts, Wall or Ceiling Mount, 1 Outlet, 1-1/2 In Height, 4 In Diameter, 0.54 LB/Ea
TP298 4X1-1/2D STL Oct BX W/CLMP
Octagon Box, Ivory, 15.5 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 7 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 56 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.60 (Each) $5.48 (Each)
Carton/Reel $280.24 (50 Each) $274.06 (50 Each)
Standard Packaging/Reel $280.24 (50 Each) $274.06 (50 Each)
Material Steel Steel
Shape Octagon Octagon
Color Silver Ivory
Finish Pre-Galvanized -
Diameter 4 in;101.6 mm -
Height 1-1/2 in;38.1 mm 1-1/2 in
Length - 4 in
Size 4 Inches Diameter x 1/2 Inch depth -
Width - 4 in
Construction Drawn Welded
Description 4X1-1/2D STL OCT BX W/CLMP 4X1-1/2D STL OCT BX W/CLMP
extra long description ABB 54151 N 4IN OCT BX,STL,15.8CU,1 THEP TP298 4 OCT BOX 1 1/2 D FOR NM
Features Octagon Box, 15.8 Cubic Inches, 4 Inch Diameter x 1-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, with Non-Metallic Cable Clamps (C-5), For use with Non-Metallic Sheathed Cable Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
Long Description Octagonal Box, Pre-Galvanized, Silver, 15.8 cu.in Capacity, Knockout Cable Entry, 1/2 in Knockout Size, 4 Knockouts, Wall or Ceiling Mount, 1 outlet, 1-1/2 in Height, 4 in Diameter, 0.54 lb/EA Octagon Box, Ivory, 15.5 cu.in Capacity, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side) Knockout Size, 7 Knockouts, Screw Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 56 lb/100
Product Type Octagonal Box 4 Oct Box 1 1/2 D For NM Cable
Short Description 4X1-1/2" Octagonl Box, Silver, W/1/2 KO, Clamps and Ears 4X1-1/2D STL Octagon Box W/CLMP, Ivory
Special Features Made of Steel. Drawn Construction Fixture Rated;Made of Steel
Cable Entry Type Knockout Knockout
dimensions - 4.0000 IN X 4.0000 IN X 1.5000 IN
for use with Non-Metallic Sheathed Cable Non-Metallic Cable
Knockout Size 1/2 in 1/2 in (Bottom);1/2 in (Side)
Knockouts - (1) 1/2 in
Mounting Type Wall Mount;Ceiling Mount Screw Mount
Number of Knockouts 4 7
number of outlet 1 -
Number of Outlets 1 -
package quantity 50 CT 50 PK
Standards Met UL Listed E2969 UL Listed 514A, 514B, 514C
Made in USA yes -
Brand Thomas & Betts Cooper Crouse-Hinds
Manufacturers Part Number 54151-N TP298
sub brand Steel City(R) -
Category Description STEEL BOXES & COVERS STEEL BOXES & COVERS
Type Octogonal Boxes -
Weight 0.54 lb/EA 56 lb/100
Application Non-Metallic Sheathed Cable Non Metallic Cable
Capacity 15.8 cu.in 15.5 cu.in
standard UL E2969 UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat