Nacogdoches |
27 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP290 |
5417134 |
Manufacturer Number |
TP290 |
54171 3/4 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121308 - Outlet box
|
39121316 - Ceiling box
|
UPC/EAN/GTIN |
00786189102901 |
00785991172607 |
Weight per package |
0.66 (lbs/each) |
0.625 (lbs/each) |
Description |
TP290 4X2-1/8 Oct BX W/3/4 Ko
Eaton Crouse-Hinds Series Octagon Outlet Box, (3) 1/2", (2) 3/4", 4", Conduit (No Clamps), 2-1/8", Steel, (4) 3/4", Fixture Rated, 21.5 Cubic Inch Capacity
|
5417134 4X2-1/8 Oct BX W/3/4 Ko
Octagon Box, 22.5 Cubic Inches, 4 Inch Diameter X 2-1/8 Inches Deep, 3/4 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For Use With Conduit
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.15 (Each) |
$6.12 (Each) |
Carton/Reel |
$153.75 (25 Each) |
$152.90 (25 Each) |
Standard Packaging/Reel |
$153.75 (25 Each) |
$152.90 (25 Each) |
|
|
|
Depth |
1-1/8 |
- |
Height |
4 |
- |
Size |
- |
4 Inches Diameter x 2-1/8 Inches depth |
Width |
4 |
- |
|
Construction |
Drawn |
Drawn |
Description |
4X2-1/8 OCT BX W/3/4 KO |
4X2-1/8 OCT BX W/3/4 KO |
extra long description |
THEP TP290 4 OCT COND OUTLET BOX 2 |
ABB 54171 3/4 4IN-OCTAGON BOX STL 2 |
Features |
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar. |
- |
Long Description |
Eaton Crouse-Hinds series Octagon Outlet Box, (3) 1/2", (2) 3/4", 4", Conduit (no clamps), 2-1/8", Steel, (4) 3/4", Fixture rated, 21.5 cubic inch capacity |
Octagon Box, 22.5 Cubic Inches, 4 Inch Diameter x 2-1/8 Inches Deep, 3/4 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit |
Product Type |
4 Oct Cond Outlet Box 2 1/8 Deep 3/4 Ko |
4IN-Octagon Box STL 22.5CU 3/4-Ko |
Special Features |
Fixture Rated |
- |
|
Cable Entry |
KO |
- |
dimensions |
4.0000 IN X 4.0000 IN X 2.1300 IN |
- |
Knockouts |
(3) 1/2 in, (2) 3/4 in |
- |
number of outlet |
- |
1 |
|
Brand |
EATON CROUSE-HINDS SERIES |
Steel City |
Manufacturers Part Number |
TP290 |
54171-3/4 |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Octagon outlet box |
Octogonal Boxes |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
For use with conduit |
standard |
UL |
UL E2969 |