Item Comparison: TP290, 40D34

Item

TP290 - 4X2-1/8 Oct BX W/3/4 Ko - Eaton

TP290
4X2-1/8 Oct BX W/3/4 Ko

$6.15 Each

$153.75 (25 Each)

QTY:
Each
Add
40D34 - 4X2-1/8 Oct Box W/3/4 Ko - Appozgcomm

40D34
4X2-1/8 Oct Box W/3/4 Ko

$13.712 Each

$342.80 (25 Each)

QTY:
Each
Add
Nacogdoches 27 0
All Stores 708 25
Vendor Eaton Appozgcomm
Catalog Number TP290 40D34
Manufacturer Number TP290 40D34
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Steel Boxes & Covers Octagon Boxes
UNSPSC 39121308 - Outlet box 39121308 - Outlet box
UPC/EAN/GTIN 00786189102901 00687855750207
Weight per package 0.66 (lbs/each) 0.64 (lbs/each)
Description TP290 4X2-1/8 Oct BX W/3/4 Ko
Eaton Crouse-Hinds Series Octagon Outlet Box, (3) 1/2", (2) 3/4", 4", Conduit (No Clamps), 2-1/8", Steel, (4) 3/4", Fixture Rated, 21.5 Cubic Inch Capacity
40D34 4X2-1/8 Oct Box W/3/4 Ko
Features:With 3/4 and 1/2 In Conduit Knockout , Standard:Ul E18095, Number Of Outlet:9, Material:Steel, Size:4 X 4 X 2.125IN, Cubic Capacity:21.5ci
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.15 (Each) $13.71 (Each)
Carton/Reel $153.75 (25 Each) $342.80 (25 Each)
Standard Packaging/Reel $153.75 (25 Each) $342.80 (25 Each)
Color Colorless -
Depth 1-1/8 -
Height 4 -
Size - 4 X 4 X 2.125
Width 4 -
Construction Drawn -
Description 4X2-1/8 OCT BX W/3/4 KO 4X2-1/8 OCT BOX W/3/4 KO
extra long description THEP TP290 4 OCT COND OUTLET BOX 2 EGS 4OD-3/4 BOX OCT 4 IN X 2-1/8 IN
Features Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar. -
Long Description Eaton Crouse-Hinds series Octagon Outlet Box, (3) 1/2", (2) 3/4", 4", Conduit (no clamps), 2-1/8", Steel, (4) 3/4", Fixture rated, 21.5 cubic inch capacity Features:With 3/4 And 1/2 IN Conduit Knockout , Standard:UL E18095, Number Of Outlet:9, Material:Steel, Size:4 X 4 X 2.125IN, Cubic Capacity:21.5CI
Product Type 4 Oct Cond Outlet Box 2 1/8 Deep 3/4 Ko Box Oct 4 In X 2-1/8 In Deep 3/4 In Kos
Special Features Fixture Rated With 1/2 and 3/4 IN Conduit Knockouts, 2-1/8 IN Deep
Cable Entry KO -
dimensions 4.0000 IN X 4.0000 IN X 2.1300 IN -
Knockouts (3) 1/2 in, (2) 3/4 in 9
Brand EATON CROUSE-HINDS SERIES Appleton
Manufacturers Part Number TP290 4OD-3/4
Category Description STEEL BOXES & COVERS OCTAGON BOXES
Type Octagon outlet box Octagonal Box
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
standard UL Nema OS-1;UL Listed E2527;UL Standard 514A
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat