Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
TP28W |
SP28W |
Manufacturer Number |
TP28W |
SP28W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007275186 |
00785007680225 |
Weight per package |
0.1245 (lbs/each) |
0.1363 (lbs/each) |
Description |
TP28W Trademaster Plate 3G 2 Tog 1 Dup W
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.12412 LB
|
SP28W Plate PLST 3G 2TOG/Dup W/Out Line W
Plate Plastic 3GANG 2TOGGLE 1DUPLEX Without Line White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.64 (Each) |
$3.00 (Each) |
Carton/Reel |
$54.53 (15 Each) |
$3.00 (1 Each) |
Standard Packaging/Reel |
$545.32 (150 Each) |
$449.79 (150 Each) |
|
insulation |
Bare |
Bare |
Material |
Nylon |
- |
Number of Gangs |
3 |
3 |
|
|
Size |
4.7 in |
5" |
Thickness |
0.070 in |
.13 |
|
Description |
TRADEMASTER PLATE 3G 2 TOG 1 DUP W |
PLATE PLST 3G 2TOG/DUP W/OUT LINE W |
extra long description |
P&S TP28W TRADEMASTER PLATE 3G 2 TO |
P&S SP28W PLATE PLST 3G 2TOG/DUP W/ |
Features |
Trademaster Plate 3gang 2toggle 1duplex White |
- |
Long Description |
Wall Plate, 3 gang, 4.7 in, 0.070 in Thickness, Nylon Material, White, 0.12412 lb |
Plate Plastic 3gang 2toggle 1duplex Without Line White |
Product Type |
Trademaster Plate 3G 2 Tog 1 Dup W |
Plate PLST 3G 2TOG/Dup W/Out Line W |
Short Description |
3 Gang, Wall Mount, Wall Plate, White, 2 Toggle, 1 Duplex |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Standard size plastic smooth wall plate |
|
dimensions |
4.7 in |
- |
Mounting Type |
Wall Mount |
- |
orientation |
- |
Vertical |
package quantity |
1 ct |
- |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
- |
|
|
Brand |
Pass and Seymour |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
TP28-W |
SP28W |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Wall Plate |
|
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Residential/Commercial |
Mounting |
WALL |
WALL |
standard |
UL 514 |
UL 514 |