Item Comparison: TP282, 54151V12

Item

TP282 - 4" Octagon 1/2" Ko Bracke - Eaton

TP282
4" Octagon 1/2" Ko Bracke

$6.17 Each

$308.50 (50 Each)

QTY:
Each
Add
54151V12 - 4 Oct Box 1/2KO V BRKT - Steel City

54151V12
4 Oct Box 1/2KO V BRKT

$5.5787 Each

$139.47 (25 Each)

QTY:
Each
Add
Nacogdoches 41 0
All Stores 13,069 2,078
Vendor Eaton Steel City
Catalog Number TP282 54151V12
Manufacturer Number TP282 54151 V 1/2
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Steel Boxes & Covers Steel Boxes & Covers
UNSPSC 39121308 - Outlet box 39121316 - Ceiling box
UPC/EAN/GTIN 00786189102826 00785991171556
Weight per package 0.7 (lbs/each) 0.635 (lbs/each)
Description TP282 4" Octagon 1/2" Ko Bracke
Octagon Box, Ivory, 15.5 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 8 Knockouts, Bracket Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 58 LB/100
54151V12 4 Oct Box 1/2KO V BRKT
Octagonal Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Knockout Cable Entry, 1/2 In Knockout Size, 7 Knockouts, Wall or Ceiling Mount, 1 Outlet, 1-1/2 In Height, 4 In Diameter, 63.5 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.17 (Each) $5.58 (Each)
Carton/Reel $308.50 (50 Each) $139.47 (25 Each)
Standard Packaging/Reel $308.50 (50 Each) $139.47 (25 Each)
Material - Steel
Shape Octagon Octagon
Color Ivory Silver
Finish - Pre-Galvanized
Depth 1-1/2 -
Diameter - 4 in;101.6 mm
Height 1-1/2 in 1-1/2 in;38.1 mm
Length 4 in -
Size - 4 Inches Diameter x 1/2 Inch depth
Width 4 in -
Construction Drawn Drawn
Description 4" OCTAGON 1/2" KO BRACKE 4 OCT BOX 1/2KO V BRKT
extra long description THEP TP282 4 OCT COND OUTLET BOX S ABB 54151 V 1/2 4IN OCT BX,STL,15.8
Features Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar. Octagon Box, 15.8 Cubic Inches, 4 Inch Diameter x 1-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, V Bracket, For use with Conduit
Long Description Octagon Box, Ivory, 15.5 cu.in Capacity, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side) Knockout Size, 8 Knockouts, Bracket Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 58 lb/100 Octagonal Box, Pre-Galvanized, Silver, 15.8 cu.in Capacity, Knockout Cable Entry, 1/2 in Knockout Size, 7 Knockouts, Wall or Ceiling Mount, 1 outlet, 1-1/2 in Height, 4 in Diameter, 63.5 lb/100
Product Type 4 Oct Cond Outlet Box S Set 1/2 BRKT 4IN Oct BX, STL, 15.8CU, 1/2-Ko, V-BRK
Short Description 4X1-1/2D STL Octagon Box W/CLMP, Ivory 4" Octagonl Box, Silver, W/1/2 KO, V Bracket
Special Features Fixture Rated;Made of Steel Made of Steel. Drawn Construction
Cable Entry KO -
Cable Entry Type Knockout Knockout
dimensions 4.0000 IN X 4.0000 IN X 1.5000 IN -
for use with Conduit Conduit
Knockout Size 1/2 in (Bottom);1/2 in (Side) 1/2 in
Knockouts (5) 1/2 in -
Mounting Type Bracket Mount Wall Mount;Ceiling Mount
Number of Knockouts 8 7
number of outlet - 1
Number of Outlets - 1
package quantity 50 PK 25 CT
Standards Met UL Listed 514A, 514B, 514C;CSA Certified UL Listed E2969
Made in USA - yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number TP282 54151-V-1/2
sub brand - Steel City(R)
Category Description STEEL BOXES & COVERS STEEL BOXES & COVERS
Type Octagon outlet box Octogonal Boxes
Weight 58 lb/100 63.5 lb/100
Application Conduit Conduit
Capacity 15.5 cu.in 15.8 cu.in
Mounting 1/2 In S Bracket -
standard UL, CSA UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat