Nacogdoches |
346 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP278 |
541511234 |
Manufacturer Number |
TP278 |
54151 1/2 & 3/4 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121308 - Outlet box
|
39121316 - Ceiling box
|
UPC/EAN/GTIN |
00786189102789 |
00785991169058 |
Weight per package |
0.52 (lbs/each) |
0.5 (lbs/each) |
Description |
TP278 4X1-1/2 Oct BX W/1/2&3/4 Ko
Octagon Box, Ivory, 15.5 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1/2 In (Side);3/4 In (Side) Knockout Size, 9 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 50 LB/100
|
541511234 4X1-1/2 Oct BX W/1/2&3/4 Ko
Octagonal Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Side);1/2 In (End);3/4 In (End);3/4 In (Bottom);1/2 In (Bottom) Knockout Size, 5 Knockouts, Wall or Ceiling Mount, 1 Outlet, 1-1/2 In Height, 4 In Diameter, 0.50 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.10 (Each) |
$3.47 (Each) |
Carton/Reel |
$155.18 (50 Each) |
$173.25 (50 Each) |
Standard Packaging/Reel |
$155.18 (50 Each) |
$173.25 (50 Each) |
|
Material |
- |
Steel |
Shape |
Octagon |
Octagon |
|
Color |
Ivory |
Silver |
Finish |
- |
Pre-Galvanized |
|
Depth |
1-1/2 |
- |
Diameter |
- |
4 in;101.6 mm |
Height |
1-1/2 in |
1-1/2 in;38.1 mm |
Length |
4 in |
- |
Size |
- |
4 Inches Diameter x 1/2 Inch depth |
Width |
4 in |
- |
|
Construction |
Drawn |
Drawn |
Description |
4X1-1/2 OCT BX W/1/2&3/4 KO |
4X1-1/2 OCT BX W/1/2&3/4 KO |
extra long description |
THEP TP278 4 OCT COND OUTLET BOX 1/ |
ABB 54151 1/2 & 3/4 4 INCH OCT BX,S |
Features |
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar. |
Octagon Box, 15.8 Cubic Inches, 4 Inch Diameter x 1-1/2 Inches Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit |
Long Description |
Octagon Box, Ivory, 15.5 cu.in Capacity, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Bottom);1/2 in (Side);3/4 in (Side) Knockout Size, 9 Knockouts, Screw Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 50 lb/100 |
Octagonal Box, Pre-Galvanized, Silver, 15.8 cu.in Capacity, Knockout Cable Entry, 1/2 in (Side);1/2 in (End);3/4 in (End);3/4 in (Bottom);1/2 in (Bottom) Knockout Size, 5 Knockouts, Wall or Ceiling Mount, 1 outlet, 1-1/2 in Height, 4 in Diameter, 0.50 lb/EA |
Product Type |
4 Oct Cond Outlet Box 1/2 and 3/4 Ko |
4 Inch Oct BX, STL, 15.8CU, 1/2&3/4-Ko |
Short Description |
4X1-1/2D STL Octagon Box W/CLMP, Ivory |
4X1-1/2" Octagonl Box, Silver, W/1/2 KO, Clamps and Ears |
Special Features |
Fixture Rated;Made of Steel |
Made of Steel. Drawn Construction |
|
Cable Entry |
KO |
- |
Cable Entry Type |
Knockout |
Knockout |
dimensions |
4.0000 IN X 4.0000 IN X 1.5000 IN |
- |
for use with |
Conduit |
Conduit |
Knockout Size |
1/2 in (Bottom);3/4 in (Bottom);1/2 in (Side);3/4 in (Side) |
1/2 in (Side);1/2 in (End);3/4 in (End);3/4 in (Bottom);1/2 in (Bottom) |
Knockouts |
(3) 1/2 in, (2) 3/4 in |
- |
Mounting Type |
Screw Mount |
Wall Mount;Ceiling Mount |
Number of Knockouts |
9 |
5 |
number of outlet |
- |
1 |
Number of Outlets |
- |
1 |
package quantity |
50 PK |
50 CT |
Standards Met |
UL Listed 514A, 514B, 514C;CSA Certified |
UL Listed E2969 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP278 |
54151-1/2-&-3/4 |
sub brand |
- |
Steel City(R) |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Octagon outlet box |
Octogonal Boxes |
|
Weight |
50 lb/100 |
0.50 lb/EA |
|
Application |
Conduit |
Conduit |
Capacity |
15.5 cu.in |
15.8 cu.in |
standard |
UL, CSA |
UL E2969 |