Item Comparison: TP278, 40SPL

Item

TP278 - 4X1-1/2 Oct BX W/1/2&3/4 Ko - Eaton

TP278
4X1-1/2 Oct BX W/1/2&3/4 Ko

$3.1036 Each

$155.18 (50 Each)

QTY:
Each
Add
40SPL - 4X1-1/2 Oct Box W/1/2&3/4 Ko - Appozgcomm

40SPL
4X1-1/2 Oct Box W/1/2&3/4 Ko

$9.9415 Each

$497.08 (50 Each)

QTY:
Each
Add
Nacogdoches 346 0
All Stores 11,966 439
Vendor Eaton Appozgcomm
Catalog Number TP278 40SPL
Manufacturer Number TP278 4O-SPL
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Steel Boxes & Covers Octagon Boxes
UNSPSC 39121308 - Outlet box 39121308 - Outlet box
UPC/EAN/GTIN 00786189102789 00687855754755
Weight per package 0.52 (lbs/each) 0.52 (lbs/each)
Description TP278 4X1-1/2 Oct BX W/1/2&3/4 Ko
Octagon Box, Ivory, 15.5 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1/2 In (Side);3/4 In (Side) Knockout Size, 9 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 50 LB/100
40SPL 4X1-1/2 Oct Box W/1/2&3/4 Ko
Octagon Box, Pre-Galvanized, 15.5 Cu.In Capacity, 1 Gang, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1/2 In (Side);3/4 In (Side) Knockout Size, 9 Knockouts, Screw Mount, 4 In Length, 1-1/2 In Height, 23.59 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.10 (Each) $9.94 (Each)
Carton/Reel $155.18 (50 Each) $497.08 (50 Each)
Standard Packaging/Reel $155.18 (50 Each) $497.08 (50 Each)
Number of Gangs - 1
Shape Octagon Octagon
Color Ivory -
Finish - Pre-Galvanized
Depth 1-1/2 -
Height 1-1/2 in 1-1/2 in
Length 4 in 4 in
Size - 4 X 4 X 1.5
Width 4 in -
Construction Drawn -
Description 4X1-1/2 OCT BX W/1/2&3/4 KO 4X1-1/2 OCT BOX W/1/2&3/4 KO
extra long description THEP TP278 4 OCT COND OUTLET BOX 1/ EGS 4O-SPL BOX OCT 4 IN X 1-1/2 IN
Features Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar. -
Long Description Octagon Box, Ivory, 15.5 cu.in Capacity, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Bottom);1/2 in (Side);3/4 in (Side) Knockout Size, 9 Knockouts, Screw Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 50 lb/100 Octagon Box, Pre-Galvanized, 15.5 cu.in Capacity, 1 Gang, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Bottom);1/2 in (Side);3/4 in (Side) Knockout Size, 9 Knockouts, Screw Mount, 4 in Length, 1-1/2 in Height, 23.59 lb/100
Product Type 4 Oct Cond Outlet Box 1/2 and 3/4 Ko Octagon Box
Short Description 4X1-1/2D STL Octagon Box W/CLMP, Ivory 4X1-1/2 Octagon Box, 15.5 cu. in, 1 Gang, W/1/2&3/4 KO
Special Features Fixture Rated;Made of Steel Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
Cable Entry KO -
Cable Entry Type Knockout Knockout
dimensions 4.0000 IN X 4.0000 IN X 1.5000 IN -
for use with Conduit Circuit Wiring
Knockout Size 1/2 in (Bottom);3/4 in (Bottom);1/2 in (Side);3/4 in (Side) 1/2 in (Bottom);3/4 in (Bottom);1/2 in (Side);3/4 in (Side)
Knockouts (3) 1/2 in, (2) 3/4 in 9
Mounting Type Screw Mount Screw Mount
Number of Knockouts 9 9
package quantity 50 PK 25 PK
Standards Met UL Listed 514A, 514B, 514C;CSA Certified UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
Brand Cooper Crouse-Hinds Appleton/Oz Gedney
Manufacturers Part Number TP278 4O-SPL
sub brand - EGS
Category Description STEEL BOXES & COVERS OCTAGON BOXES
Type Octagon outlet box Octagonal Box
Weight 50 lb/100 23.59 lb/100;52 kg/100
Application Conduit Damp Locations;Wet Locations
Capacity 15.5 cu.in 15.5 cu.in
standard UL, CSA Nema OS-1;UL Listed E2527;UL Standard 514A
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat