Item Comparison: 5415134, TP276

Item

5415134 - 4X1-1/2 Oct BX W/3/4 Ko - Steel City

5415134
4X1-1/2 Oct BX W/3/4 Ko

$2.7041 Each

$135.20 (50 Each)

QTY:
Each
Add
TP276 - 4X1-1/2 Oct BX W/3/4 Ko - Eaton

TP276
4X1-1/2 Oct BX W/3/4 Ko

$3.11 Each

$155.50 (50 Each)

QTY:
Each
Add
Nacogdoches 0 6
All Stores 2,733 1,245
Vendor Steel City Eaton
Catalog Number 5415134 TP276
Manufacturer Number 54151 3/4 TP276
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Steel Boxes & Covers Steel Boxes & Covers
UNSPSC 39121316 - Ceiling box 39121308 - Outlet box
UPC/EAN/GTIN 00785991169102 00786189102765
Weight per package 0.5 (lbs/each) 0.52 (lbs/each)
Description 5415134 4X1-1/2 Oct BX W/3/4 Ko
Octagonal Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Knockout Cable Entry, 3/4 In (Side);3/4 In (End);3/4 In (Bottom);1/2 In (Bottom) Knockout Size, 7 Knockouts, Wall or Ceiling Mount, 1 Outlet, 1-1/2 In Height, 4 In Diameter, 0.50 LB/Ea
TP276 4X1-1/2 Oct BX W/3/4 Ko
Eaton Crouse-Hinds Series Octagon Outlet Box, (3) 1/2", (2) 3/4", 4", Conduit (No Clamps), 1-1/2", Steel, (4) 3/4", Fixture Rated, 15.5 Cubic Inch Capacity
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.70 (Each) $3.11 (Each)
Carton/Reel $135.20 (50 Each) $155.50 (50 Each)
Standard Packaging/Reel $135.20 (50 Each) $155.50 (50 Each)
Material Steel -
Shape Octagon -
Color Silver Colorless
Finish Pre-Galvanized -
Depth - 1-1/2
Diameter 4 in;101.6 mm -
Height 1-1/2 in;38.1 mm 4
Size 4 Inches Diameter x 1/2 Inch depth -
Width - 4
Construction Drawn Drawn
Description 4X1-1/2 OCT BX W/3/4 KO 4X1-1/2 OCT BX W/3/4 KO
extra long description ABB 54151 3/4 4IN-OCTAGON BOX STL 1 THEP TP276 4 OCT COND OUTLET BOX 3/
Features Octagon Box, 15.8 Cubic Inches, 4 Inch Diameter x 1-1/2 Inches Deep, 3/4 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
Long Description Octagonal Box, Pre-Galvanized, Silver, 15.8 cu.in Capacity, Knockout Cable Entry, 3/4 in (Side);3/4 in (End);3/4 in (Bottom);1/2 in (Bottom) Knockout Size, 7 Knockouts, Wall or Ceiling Mount, 1 outlet, 1-1/2 in Height, 4 in Diameter, 0.50 lb/EA Eaton Crouse-Hinds series Octagon Outlet Box, (3) 1/2", (2) 3/4", 4", Conduit (no clamps), 1-1/2", Steel, (4) 3/4", Fixture rated, 15.5 cubic inch capacity
Product Type 4IN-Octagon Box STL 15.8CU 3/4-Ko 4 Oct Cond Outlet Box 3/4 Ko
Short Description 4X1-1/2" Octagonl Box, Silver, W/1/2 KO, Clamps and Ears -
Special Features Made of Steel. Drawn Construction Fixture Rated
Cable Entry - KO
Cable Entry Type Knockout -
dimensions - 4.0000 IN X 4.0000 IN X 1.5000 IN
for use with Conduit -
Knockout Size 3/4 in (Side);3/4 in (End);3/4 in (Bottom);1/2 in (Bottom) -
Knockouts - (3) 1/2 in, (2) 3/4 in
Mounting Type Wall Mount;Ceiling Mount -
Number of Knockouts 7 -
number of outlet 1 -
Number of Outlets 1 -
package quantity 50 CT -
Standards Met UL Listed E2969 -
Made in USA yes -
Brand Thomas & Betts EATON CROUSE-HINDS SERIES
Manufacturers Part Number 54151-3/4 TP276
sub brand Steel City(R) -
Category Description STEEL BOXES & COVERS STEEL BOXES & COVERS
Type Octogonal Boxes Octagon outlet box
Weight 0.50 lb/EA -
Application Conduit Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Capacity 15.8 cu.in -
standard UL E2969, CSA 5043 UL, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat