Item Comparison: TP26LA, 2151BB0X

Item

TP26LA - Trademaster WP 1G 1 Decor La - Legrand-Pass & Seymour

TP26LA
Trademaster WP 1G 1 Decor La

$0.6833 Each

$136.66 (200 Each)

QTY:
Each
Add
2151BB0X - Wallplate 1G Decorator Thermoset STD BR - Eaton

2151BB0X
Wallplate 1G Decorator Thermoset STD BR

$0.704 Each

$176.00 (250 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 5,867 79
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TP26LA 2151BB0X
Manufacturer Number TP26LA 2151B-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Wiring Devices - Consumer PKGD Wiring Devices
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007275094 00032664155703
Weight per package 0.0502 (lbs/each) 0.046 (lbs/each)
Description TP26LA Trademaster WP 1G 1 Decor La
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Light Almond, 0.04609 LB
2151BB0X Wallplate 1G Decorator Thermoset STD BR
Eaton Decorator / Gfci Wallplate, Brown, Decorator Cutout, Thermoset, Single- Gang, Standard, Ed Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.68 (Each) $0.70 (Each)
Carton/Reel $13.67 (20 Each) $0.70 (1 Each)
Standard Packaging/Reel $136.66 (200 Each) $176.00 (250 Each)
insulation Bare -
Material Nylon -
Number of Gangs 1 -
Size 4.7 in -
Thickness 0.070 in -
Description TRADEMASTER WP 1G 1 DECOR LA WALLPLATE 1G DECORATOR THERMOSET STD BR
extra long description P&S TP26LA TRADEMASTER WP 1G 1 DECO EWD 2151B-BOX Wallplate 1G Decorato
Features Trademaster Wall Plate, single gang, decorator plate is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Light Almond, 0.04609 lb Eaton Decorator / GFCI wallplate, Brown, Decorator Cutout, Thermoset, Single- gang, Standard, ED Box
Product Type Wall Plate Wallplate 1G Decorator Thermoset STD BR
Short Description 1 Gang, Tele, Wall Plate, Light Almond -
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Thermoset, std size
dimensions 2.9375 (W) x 4.6875 (H) in 0.0800 IN X 2.7500 IN X 4.5000 IN
Mounting Type Wall Mount -
package quantity 1 CT;20 PK -
Standards Met UL 514;RoHS Compliant;cULus Listed -
Made in USA yes -
Brand WATTSTOPPER Eaton
Manufacturers Part Number TP26-LA 2151B-BOX
Category Description Residential plates Residential plates
Type Wall Plate Decorator / GFCI wallplate
Weight 0.04609 lb -
Application Residential;Commercial Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting WALL -
standard UL 514 cULus Listed,UL Listed,RoHS Compliant,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat