Nacogdoches |
0 |
3 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
SP26I |
TP26I |
Manufacturer Number |
SP26I |
TP26I |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007680034 |
00785007275087 |
Weight per package |
0.0537 (lbs/each) |
0.0502 (lbs/each) |
Description |
SP26I Plate Plastic 1G Splex W/Out Line I
Plate Plastic 1-Gang Sierraplex Without Line
|
TP26I Trademaster WP 1G 1 Decor Ivory
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Ivory, 0.04801 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.70 (Each) |
$0.68 (Each) |
Carton/Reel |
$0.70 (1 Each) |
$13.67 (20 Each) |
Standard Packaging/Reel |
$140.62 (200 Each) |
$136.66 (200 Each) |
|
insulation |
Bare |
Bare |
Material |
- |
Nylon |
Number of Gangs |
1 |
1 |
|
|
Size |
5" |
4.7 in |
Thickness |
0.07 |
0.070 in |
|
Description |
PLATE PLASTIC 1G SPLEX W/OUT LINE I |
TRADEMASTER WP 1G 1 DECOR IVORY |
extra long description |
P&S SP26I PLATE PLASTIC 1G SPLEX W/ |
P&S TP26I TRADEMASTER WP 1G 1 DECOR |
Features |
- |
Trademaster Decorator Wall Plate, single gang, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications |
Long Description |
Plate Plastic 1-Gang Sierraplex Without Line |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Ivory, 0.04801 lb |
Product Type |
Plate Plastic 1G Splex W/Out Line I |
Wall Plate |
Short Description |
- |
1 Gang, Tele, Wall Plate, Ivory |
Special Features |
Standard size plastic smooth wall plate |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
|
cutout |
Decorator |
Decorator |
dimensions |
- |
2.9375 (W) x 4.6875 (H) in |
Mounting Type |
Exposed Screws |
Wall Mount |
orientation |
Vertical |
- |
package quantity |
- |
1 CT;20 PK |
Standards Met |
- |
UL 514;RoHS Compliant;cULus Listed |
Wall Plate Type |
Outlet, Dimmer/Switch |
Outlet, Dimmer/Switch |
|
|
Brand |
LEGRAND-PASS & SEYMOUR |
Pass & Seymour |
Manufacturers Part Number |
SP26I |
TP26-I |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Wall Plate |
|
|
Application |
Residential/Commercial |
Residential;Commercial |
Mounting |
WALL |
WALL |
standard |
CSA, UL, CSA, UL514 |
CULUS, CSA, UL514 |