Item Comparison: 2151V, TP26I

Item

2151V - Wallplate 1G Decorator Thermoset STD Iv - Eaton

2151V
Wallplate 1G Decorator Thermoset STD Iv

$0.704 Each

$140.80 (200 Each)

QTY:
Each
Add
TP26I - Trademaster WP 1G 1 Decor Ivory - Legrand-Pass & Seymour

TP26I
Trademaster WP 1G 1 Decor Ivory

$0.6833 Each

$136.66 (200 Each)

QTY:
Each
Add
Nacogdoches 0 3
All Stores 183 6,466
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 2151V TP26I
Manufacturer Number 2151V TP26I
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664751769 00785007275087
Weight per package 0.025 (lbs/each) 0.0502 (lbs/each)
Description 2151V Wallplate 1G Decorator Thermoset STD Iv
Wall Plate, 1 Gang, 2.75 In (W) X 4.5 In (H), Rectangular, Thermoset Plastic, Ivory, Screwless, 0.06 LB
TP26I Trademaster WP 1G 1 Decor Ivory
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Ivory, 0.04801 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.70 (Each) $0.68 (Each)
Carton/Reel $7.04 (10 Each) $13.67 (20 Each)
Standard Packaging/Reel $140.80 (200 Each) $136.66 (200 Each)
insulation - Bare
Material Thermoset Plastic Nylon
Number of Gangs 1 1
Shape Rectangular -
Color Ivory Ivory
Finish Screwless -
Size - 4.7 in
Thickness - 0.070 in
Description WALLPLATE 1G DECORATOR THERMOSET STD IV TRADEMASTER WP 1G 1 DECOR IVORY
extra long description EWD 2151V Wallplate 1G Decorator Th P&S TP26I TRADEMASTER WP 1G 1 DECOR
Features Standard Size Wallplates - Thermoset Decorator/GFCI Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided. Trademaster Decorator Wall Plate, single gang, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications
Long Description Wall Plate, 1 Gang, 2.75 in (W) x 4.5 in (H), Rectangular, Thermoset Plastic, Ivory, Screwless, 0.06 lb Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Ivory, 0.04801 lb
Product Type Wallplate 1G Decorator Thermoset STD Iv Wall Plate
Short Description Wall Plate, Duplex Rcpt, Thermoset Plastic, Ivory, 1 Gang, 2.75 in W x4.5 in H;114.3 mm H x 69.8 mmW 1 Gang, Tele, Wall Plate, Ivory
Special Features Extensive Line of Non-Flammable Thermoset Plates Provides Flush-Fitting, Warp Resistant Performance Molded Of Rugged;Indestructible Self Extinguishing Nylon
dimensions 2.75 in (W) x 4.5 in (H);114.3 mm (H) x 69.8 mm (W) 2.9375 (W) x 4.6875 (H) in
for use with Old Work Outlet Boxes -
media Yes -
Mounting Type Wall Mount Wall Mount
package quantity 25 CT;200 PK 1 CT;20 PK
Standards Met Federal Specification WP-455;NEMA Standard WD-1;UL Standard 514;NEC Certified;RoHS Compliant;cULus Listed to UL514C, File no. E33216;CSA C22.2 no. 42.1 Certified;Meets UL 94;NAFTA Certified UL 514;RoHS Compliant;cULus Listed
Made in USA - yes
Brand Eaton Wiring Devices Pass & Seymour
Manufacturers Part Number 2151V-BOX TP26-I
Category Description Residential plates Residential plates
Type Decorator / GFCI wallplate Wall Plate
Weight 0.06 lb 0.04801 lb
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other Residential;Commercial
Mounting - WALL
nema rating NEMA wd-1 -
standard cULus Listed,UL Listed,NAFTA,RoHS Compliant UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat