Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP26I |
2051V |
Manufacturer Number |
TP26I |
2051V-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007275087 |
00032664752322 |
Weight per package |
0.0502 (lbs/each) |
0.05 (lbs/each) |
Description |
TP26I Trademaster WP 1G 1 Decor Ivory
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Ivory, 0.04801 LB
|
2051V Wallplate 1G Decorator Thermoset Mid Iv
Eaton Decorator / Gfci Wallplate, Ivory, Decorator Cutout, Thermoset, Single- Gang, Mid-Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.68 (Each) |
$0.80 (Each) |
Carton/Reel |
$13.67 (20 Each) |
$0.80 (1 Each) |
Standard Packaging/Reel |
$136.66 (200 Each) |
$159.46 (200 Each) |
|
insulation |
Bare |
- |
Material |
Nylon |
- |
Number of Gangs |
1 |
- |
|
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
- |
|
Description |
TRADEMASTER WP 1G 1 DECOR IVORY |
WALLPLATE 1G DECORATOR THERMOSET MID IV |
extra long description |
P&S TP26I TRADEMASTER WP 1G 1 DECOR |
EWD 2051V Wallplate 1G Decorator Th |
Features |
Trademaster Decorator Wall Plate, single gang, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Ivory, 0.04801 lb |
Eaton Decorator / GFCI wallplate, Ivory, Decorator Cutout, Thermoset, Single- gang, Mid-size |
Product Type |
Wall Plate |
Wallplate 1G Decorator Thermoset Mid Iv |
Short Description |
1 Gang, Tele, Wall Plate, Ivory |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Thermoset, midi and jumbo |
|
cutout |
Decorator |
- |
dimensions |
2.9375 (W) x 4.6875 (H) in |
0.0800 IN X 3.1200 IN X 4.8700 IN |
media |
- |
Yes |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CT;20 PK |
- |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
- |
Wall Plate Type |
Outlet, Dimmer/Switch |
- |
|
|
Brand |
Pass & Seymour |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TP26-I |
2051V |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Decorator / GFCI wallplate |
|
|
Application |
Residential;Commercial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
standard |
CULUS, CSA, UL514 |
cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA |