Nacogdoches |
469 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP269 |
56111 |
Manufacturer Number |
TP269 |
56111 |
Category |
Boxes & Covers -
Outlet Boxes, Covers & Hangers
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121317 - Ceiling pan
|
39121316 - Ceiling box
|
UPC/EAN/GTIN |
00786189102697 |
00785991177251 |
Weight per package |
0.35 (lbs/each) |
0.375 (lbs/each) |
Description |
TP269 4"RND, 1/2"D PNCK W/1/2 Ko
Steel Round Ceiling Pan, Depth 1/2 Inch; Diameter 4 Inch; Capacity 6 Cu Inch; Shape Round; 5 Knockout(S); Knockout Location (5) Bottom; Knockout Size 1/2 Inch; Steel; None Clamp; Standard Package 50; Approval Ul 514-A, Ul 514-B, Ul 514-C
|
56111 4"RND, 1/2"D PNCK W/1/2 Ko
Outlet Box, Pre-Galvanized, Silver, 6 Cu.In Capacity, Round, Knockout Cable Entry, 1/2 In Knockout Size, 4 Knockouts, Screw Mount, 1 Outlet, 1/2 In Height, 4 In Diameter, 37.5 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.10 (Each) |
$3.11 (Each) |
Carton/Reel |
$155.00 (50 Each) |
$155.48 (50 Each) |
Standard Packaging/Reel |
$155.00 (50 Each) |
$155.48 (50 Each) |
|
Material |
Steel |
Steel |
Shape |
Round |
Round |
|
Color |
Ivory |
Silver |
Finish |
- |
Pre-Galvanized |
|
Diameter |
4 in |
4 in |
Height |
1/2 in |
1/2 in |
Size |
4 In Diameter X 1/2 In Depth |
4 Inches Diameter x 1/2 Inch depth |
|
Construction |
- |
Drawn |
Description |
4"RND,1/2"D PNCK W/1/2 KO |
4"RND,1/2"D PNCK W/1/2 KO |
extra long description |
THEP TP269 4 ROUND CEIL PAN KO ONLY |
ABB 56111 4 IN.ROUND BX,STL,6CU,1/2 |
Features |
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar. |
Round Ceiling Fan Box, 6 Cubic Inches, 4 Inch Diameter, 1/2 Inch Knockouts, Pre-Galvanized, Drawn Construction, For use with Conduit |
Long Description |
STEEL ROUND CEILING PAN, DEPTH 1/2 INCH; DIAMETER 4 INCH; CAPACITY 6 CU INCH; SHAPE ROUND; 5 KNOCKOUT(S); KNOCKOUT LOCATION (5) BOTTOM; KNOCKOUT SIZE 1/2 INCH; STEEL; NONE CLAMP; STANDARD PACKAGE 50; APPROVAL UL 514-A, UL 514-B, UL 514-C |
Outlet Box, Pre-Galvanized, Silver, 6 cu.in Capacity, Round, Knockout Cable Entry, 1/2 in Knockout Size, 4 Knockouts, Screw Mount, 1 outlet, 1/2 in Height, 4 in Diameter, 37.5 lb/100 |
Product Type |
4 Round Ceil Pan Ko Only |
4 In.Round BX, STL, 6CU, 1/2-Ko |
Short Description |
4" Round Ceiling Pan, Steel, Ivory, 6 cu. In, 5 KO |
Outlet Box, 6 cu. in, Silver |
Special Features |
Fixture Rated |
Made of Steel, Drawn Construction |
|
Cable Entry Type |
- |
Knockout |
dimensions |
4.0000 IN X 4.0000 IN X 0.5000 IN |
- |
for use with |
Steel Octagon Box |
Conduit |
Knockout Size |
1/2 in |
1/2 in |
Mounting Type |
Ceiling Mount |
Screw Mount |
Number of Knockouts |
5 |
4 |
number of outlet |
- |
1 |
Number of Outlets |
- |
1 |
package quantity |
50 PK |
50 CT |
Standards Met |
UL Listed 514A 514B 514C |
UL Listed E2969;NEC |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP269 |
56111 |
sub brand |
- |
Steel City(R) |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
STEEL ROUND CEILING PAN |
Round Boxes |
|
Weight |
35 lb/EA |
37.5 lb/100 |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Conduit |
Capacity |
6 cu.in |
6 cu.in |
standard |
UL |
UL E2969 |