Nacogdoches |
469 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
TP269 |
4CL |
Manufacturer Number |
TP269 |
4CL |
Category |
Boxes & Covers -
Outlet Boxes, Covers & Hangers
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121317 - Ceiling pan
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00786189102697 |
00687855749300 |
Weight per package |
0.35 (lbs/each) |
0.33 (lbs/each) |
Description |
TP269 4"RND, 1/2"D PNCK W/1/2 Ko
Steel Round Ceiling Pan, Depth 1/2 Inch; Diameter 4 Inch; Capacity 6 Cu Inch; Shape Round; 5 Knockout(S); Knockout Location (5) Bottom; Knockout Size 1/2 Inch; Steel; None Clamp; Standard Package 50; Approval Ul 514-A, Ul 514-B, Ul 514-C
|
4CL 4"RND, 1/2"D PNCK W/1/2 Ko
Octagon Box, Pre-Galvanized, 6 Cu.In Capacity, 1 Gang, Round, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Screw Mount, 1/2 In Height, 4 In Diameter, 16.33 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.10 (Each) |
$11.01 (Each) |
Carton/Reel |
$155.00 (50 Each) |
$550.42 (50 Each) |
Standard Packaging/Reel |
$155.00 (50 Each) |
$550.42 (50 Each) |
|
Material |
Steel |
- |
Number of Gangs |
- |
1 |
Shape |
Round |
Round |
|
Color |
Ivory |
- |
Finish |
- |
Pre-Galvanized |
|
Diameter |
4 in |
4 in |
Height |
1/2 in |
1/2 in |
Size |
4 In Diameter X 1/2 In Depth |
4 X 0.5 |
|
Description |
4"RND,1/2"D PNCK W/1/2 KO |
4"RND,1/2"D PNCK W/1/2 KO |
extra long description |
THEP TP269 4 ROUND CEIL PAN KO ONLY |
EGS 4CL 4 IN ROUND BOX |
Features |
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar. |
- |
Long Description |
STEEL ROUND CEILING PAN, DEPTH 1/2 INCH; DIAMETER 4 INCH; CAPACITY 6 CU INCH; SHAPE ROUND; 5 KNOCKOUT(S); KNOCKOUT LOCATION (5) BOTTOM; KNOCKOUT SIZE 1/2 INCH; STEEL; NONE CLAMP; STANDARD PACKAGE 50; APPROVAL UL 514-A, UL 514-B, UL 514-C |
Octagon Box, Pre-Galvanized, 6 cu.in Capacity, 1 Gang, Round, Knockout Cable Entry, 1/2 in Knockout Size, 5 Knockouts, Screw Mount, 1/2 in Height, 4 in Diameter, 16.33 lb/100 |
Product Type |
4 Round Ceil Pan Ko Only |
Octagon Box |
Short Description |
4" Round Ceiling Pan, Steel, Ivory, 6 cu. In, 5 KO |
O CTagon Box, 6 cu. in, 1 Gang |
Special Features |
Fixture Rated |
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies |
|
Cable Entry Type |
- |
Knockout |
dimensions |
4.0000 IN X 4.0000 IN X 0.5000 IN |
- |
for use with |
Steel Octagon Box |
Circuit Wiring |
Knockout Size |
1/2 in |
1/2 in |
Knockouts |
- |
5 |
Mounting Type |
Ceiling Mount |
Screw Mount |
Number of Knockouts |
5 |
5 |
package quantity |
50 PK |
50 PK |
Standards Met |
UL Listed 514A 514B 514C |
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant |
|
Brand |
Cooper Crouse-Hinds |
Appleton/Oz Gedney |
Manufacturers Part Number |
TP269 |
4CL |
sub brand |
- |
EGS |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
STEEL ROUND CEILING PAN |
Round Outlet Box |
|
Weight |
35 lb/EA |
16.33 lb/100;36 kg/100 |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Damp Locations;Wet Locations |
Capacity |
6 cu.in |
6 cu.in |
standard |
UL |
Nema OS-1;UL Listed E2527;UL Standard 514A |