Nacogdoches |
16 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP266 |
36115C30 |
Manufacturer Number |
TP266 |
36115 C30 |
Category |
Boxes & Covers -
Outlet Boxes, Covers & Hangers
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121317 - Ceiling pan
|
39121316 - Ceiling box
|
UPC/EAN/GTIN |
00786189102666 |
00785991162059 |
Weight per package |
0.32 (lbs/each) |
0.275 (lbs/each) |
Description |
TP266 3-1/4"RND 1/2"D STL PNCK BX
Eaton Crouse-Hinds Series Round Ceiling Pan, 3-1/4", Bottom, 4, (1) 1/2", 1/2", Steel, Fixture Rated, 4.0 Cubic Inch Capacity
|
36115C30 3-1/4"RND 1/2"D STL PNCK BX
Round Box, Pre-Galvanized, Silver, 4 Cu.In Capacity, Round, Knockout Cable Entry, 1/2 In Knockout Size, 1 Knockout, Wall or Ceiling Mount, 1 Outlet, 1/2 In Height, 3-1/4 In Diameter, 27.5 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.54 (Each) |
$4.70 (Each) |
Carton/Reel |
$4.54 (1 Each) |
$140.92 (30 Each) |
Standard Packaging/Reel |
$227.00 (50 Each) |
$140.92 (30 Each) |
|
Material |
Steel |
Steel |
Shape |
Round |
Round |
|
Color |
Natural |
Silver |
Finish |
- |
Pre-Galvanized |
|
Diameter |
3-1/4 in |
3-1/4 in |
Height |
1/2 in |
1/2 in |
Size |
3-1/4 In Diameter X 1/2 In Depth |
3-1/4 Inches Diameter x 1/2 Inch depth |
|
Construction |
- |
Drawn |
Description |
3-1/4"RND 1/2"D STL PNCK BX |
3-1/4"RND 1/2"D STL PNCK BX |
extra long description |
THEP TP266 3 1/4 ROUND CEIL PAN CLM |
ABB 36115 C30 3-1/4 ROUND BX,STL,4C |
Features |
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar. |
Round Box, 4 Cubic Inches, 3-1/4 Inch Diameter, 1/2 Inch Deep, Pre-Galvanized Steel, Drawn Construction with 1/2 Inch Knockouts, with Non-Metallic Sheathed Cable Clamp (C-8) |
Long Description |
Eaton Crouse-Hinds series Round Ceiling Pan, 3-1/4", Bottom, 4, (1) 1/2", 1/2", Steel, Fixture rated, 4.0 cubic inch capacity |
Round Box, Pre-Galvanized, Silver, 4 cu.in Capacity, Round, Knockout Cable Entry, 1/2 in Knockout Size, 1 Knockout, Wall or Ceiling Mount, 1 outlet, 1/2 in Height, 3-1/4 in Diameter, 27.5 lb/100 |
Product Type |
3 1/4 Round Ceil Pan CLMPS In Bottom |
3-1/4 Round BX, STL, 4CU, 1/2-Ko, Clamp |
Short Description |
Round Ceiling Pan, Steel, Ivory, 4 cu. in |
Round Box, 4 cu. in, Silver |
Special Features |
With Cable Clamp, No Of Clamp Opening 4, Conduit Size 1 - 1/2 In, Weight 30 Lb per 100, Packaging Quantity 50 |
Cover Screws Supplied with Box |
|
Cable Entry Type |
- |
Knockout |
dimensions |
3.2500 IN X 3.2500 IN X 0.2500 IN |
- |
for use with |
Steel Octagon Box |
Non-Metallic Sheathed Cable |
Knockout Size |
1/2 in (Bottom) |
1/2 in |
Mounting Type |
Ceiling Mount |
Wall Mount;Ceiling Mount |
Number of Knockouts |
5 |
1 |
number of outlet |
- |
1 |
Number of Outlets |
- |
1 |
package quantity |
50 PK |
30 CT |
Standards Met |
UL Listed;514A 514B 514C;NEMA OS-1 |
UL Listed E2969 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP266 |
36115-C30 |
sub brand |
- |
Steel City(R) |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Round ceiling pan |
Round Boxes |
|
Weight |
30 lb/EA |
27.5 lb/100 |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Non-Metallic Sheathed Cable |
Capacity |
4 cu.in |
4 cu.in |
standard |
UL |
UL E2969 |