Item Comparison: 2063W, TP263W

Item

2063W - Wallplate 3G Decorator Thermoset Mid WH - Eaton

2063W
Wallplate 3G Decorator Thermoset Mid WH

$2.2346 Each

$111.73 (50 Each)

QTY:
Each
Add
TP263W - Trademaster Plate 3G 3 Decor W - Legrand-Pass & Seymour

TP263W
Trademaster Plate 3G 3 Decor W

$2.0235 Each

$303.52 (150 Each)

QTY:
Each
Add
Nacogdoches 0 29
All Stores 8,633 7,302
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 2063W TP263W
Manufacturer Number 2063W-BOX TP263W
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664512605 00785007275605
Weight per package 0.15 (lbs/each) 0.1039 (lbs/each)
Description 2063W Wallplate 3G Decorator Thermoset Mid WH
Eaton Decorator / Gfci Wallplate, White, Decorator Cutout, Thermoset, Three- Gang, Mid-Size, Ed Box
TP263W Trademaster Plate 3G 3 Decor W
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.09973 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.23 (Each) $2.02 (Each)
Carton/Reel $22.35 (10 Each) $30.35 (15 Each)
Standard Packaging/Reel $111.73 (50 Each) $303.52 (150 Each)
insulation - Bare
Material - Nylon
Number of Gangs - 3
Color - White
Size - 4.7 in
Thickness - 0.070 in
Description WALLPLATE 3G DECORATOR THERMOSET MID WH TRADEMASTER PLATE 3G 3 DECOR W
extra long description EWD 2063W-BOX Wallplate 3G Decorato P&S TP263W TRADEMASTER PLATE 3G 3 D
Features Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. Trademaster Plate 3gang 3 Decorator White
Long Description Eaton Decorator / GFCI wallplate, White, Decorator Cutout, Thermoset, Three- gang, Mid-size, ED Box Wall Plate, 3 gang, 4.7 in, 0.070 in Thickness, Nylon Material, White, 0.09973 lb
Product Type Wallplate 3G Decorator Thermoset Mid WH Wall Plate
Short Description - 3 Gang, Wall Mount, Wall Plate, White, 3 Decorator
Special Features Thermoset, midi and jumbo Molded Of Rugged;Indestructible Self Extinguishing Nylon
dimensions 0.0800 IN X 6.7500 IN X 4.8700 IN 4.7 in
media Yes -
Mounting Type - Wall Mount
package quantity - 1 CT;15 PK
Standards Met - UL 514;RoHS Compliant;cULus Listed
Made in USA - yes
Brand COOPER WIRING DEVICES Pass & Seymour/Legrand
Manufacturers Part Number 2063W-BOX TP263-W
Category Description Residential plates Residential plates
Type Decorator / GFCI wallplate Wall Plate
Weight - 0.09973 lb
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
Mounting - WALL
standard cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat