Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP26 |
2051AB0X |
Manufacturer Number |
TP26 |
2051A-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007275056 |
00032664542152 |
Weight per package |
0.0502 (lbs/each) |
0.07 (lbs/each) |
Description |
TP26 Trademaster WP 1G 1 Decorator BN
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Brown, 0.05137 LB
|
2051AB0X Wallplate 1G Decorator Thermoset Mid Al
Eaton Decorator / Gfci Wallplate, Almond, Decorator Cutout, Thermoset, Single- Gang, Mid-Size, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.58 (Each) |
$0.00 (Each) |
Carton/Reel |
$11.62 (20 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$116.22 (200 Each) |
$0.00 (100 Each) |
|
insulation |
Bare |
- |
Material |
Thermoplastic |
- |
Number of Gangs |
1 |
- |
|
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
- |
|
Description |
TRADEMASTER WP 1G 1 DECORATOR BN |
WALLPLATE 1G DECORATOR THERMOSET MID AL |
extra long description |
P&S TP26 TRADEMASTER WP 1G 1 DECORA |
EWD 2051A-BOX Wallplate 1G Decorato |
Features |
Trademaster Wall Plate 1gang 1 Decorator Brown |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, Brown, 0.05137 lb |
Eaton Decorator / GFCI wallplate, Almond, Decorator Cutout, Thermoset, Single- gang, Mid-size, ED Box |
Product Type |
Wall Plate |
Wallplate 1G Decorator Thermoset Mid Al |
Short Description |
1 Gang, Decorator, Wall Plate, Brown |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Thermoset, midi and jumbo |
|
dimensions |
2.9375 (W) x 4.6875 (H) in |
0.0800 IN X 3.1200 IN X 4.8700 IN |
media |
- |
Yes |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CT;20 PK |
- |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
- |
|
|
Brand |
Pass & Seymour/Legrand |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TP26 |
2051A-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Decorator / GFCI wallplate |
|
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
standard |
UL 514 |
CSA Certified,cULus Listed,UL Listed,NAFTA,RoHS Compliant |
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
Call nearest store for Item Price
|