Item Comparison: TP252, CY12

Item

TP252 - 3-1/2D G SWBX W/Ers&1/2 Ko - Eaton

TP252
3-1/2D G SWBX W/Ers&1/2 Ko

$6.3319 Each

$158.30 (25 Each)

QTY:
Each
Add
CY12 - 3-1/2D G Switch Box W/Ers&1/2 Ko - Steel City

CY12
3-1/2D G Switch Box W/Ers&1/2 Ko

$6.6374 Each

$165.94 (25 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 8,357 1,239
Vendor Eaton Steel City
Catalog Number TP252 CY12
Manufacturer Number TP252 CY 1/2
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Switch Boxes Switch Boxes
UNSPSC 39121306 - Switch box 39121306 - Switch box
UPC/EAN/GTIN 00786189102529 00785991107753
Weight per package 0.75 (lbs/each) 0.73 (lbs/each)
Description TP252 3-1/2D G SWBX W/Ers&1/2 Ko
Steel Switch Box, Ivory, 18 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 9 Knockouts, Ear Mount, 3 In Length, 2 In Width, 3-1/2 In Height, 0.76 LB/Ea
CY12 3-1/2D G Switch Box W/Ers&1/2 Ko
Switch Box, Pre-Galvanized, Silver, 18 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Vertical Mount, 1 Outlet, 3 In Length, 2 In Width, 3-1/2 In Height, 0.73 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.33 (Each) $6.64 (Each)
Carton/Reel $158.30 (25 Each) $165.94 (25 Each)
Standard Packaging/Reel $158.30 (25 Each) $165.94 (25 Each)
Material Steel Steel
Number of Gangs 1 1
Shape Rectangular Rectangular
Color Ivory Silver
Finish - Pre-Galvanized
Height 3-1/2 in 3-1/2 in
Length 3 in 3 in
Size 2 In Width X 3-1/2 In Depth X 3 In Height 3 Inches Height x 2 Inches Width x 3-1/2 inches depth
Width 2 in 2 in
Construction Welded -
Description 3-1/2D G SWBX W/ERS&1/2 KO 3-1/2D G SWITCH BOX W/ERS&1/2 KO
extra long description THEP TP252 3 1/2 DEEP COND SW BOX E ABB CY 1/2 3X2X3-1/2,SWBX,STL,18CU,
Features Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada. Gangable Switch Box, 18 Cubic Inches, 3 Inches Long x 2 Inches Wide x 3-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Ears Flush, For use with Conduit
Long Description Steel Switch Box, Ivory, 18 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 9 Knockouts, Ear Mount, 3 in Length, 2 in Width, 3-1/2 in Height, 0.76 lb/EA Switch Box, Pre-Galvanized, Silver, 18 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 5 Knockouts, Vertical Mount, 1 outlet, 3 in Length, 2 in Width, 3-1/2 in Height, 0.73 lb/EA
Product Type 3 1/2 Deep Cond SW Box Ears 1/2 Ko Switch Box
Short Description 3-1/2" Steel Switch Box, 18 cu. in, Ivory, 1 Gang, Ear Mount, Clamps 3-1/2" D Switch Box, Silver, 1 Gang, w/Ears and 3/4 KO
Special Features Ears Made of Steel
Cable Entry Type Knockout Knockout
dimensions 2.0000 IN X 3.5000 IN X 3.0000 IN -
for use with Aluminum Interlocking Grounding Metal-Clad Cable Conduit
Knockout Size 1/2 in 1/2 in
Knockouts (1) 1/2 in_(2) 1/2 in -
Mounting Type Ear Mount Vertical Mount
Number of Knockouts 9 5
number of outlet - 1
Number of Outlets - 1
package quantity 25 PK 25 CT
Standards Met UL Listed 514A, 514B, 514C;CSA Certified;NEMA OS-1 UL Listed E2969
Made in USA - yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number TP252 CY-1/2
sub brand - Steel City(R)
Category Description SWITCH BOXES SWITCH BOXES
Type Switch box Switch Boxes
Weight 0.76 lb/EA 0.73 lb/EA
Application Non Metallic Cable Conduit
Capacity 18 cu.in 18 cu.in
Mounting EAR -
standard UL UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat