Item Comparison: TP23W, 2137W

Item

TP23W - Trademaster PLT 2G Blank Box Mount W - Legrand-Pass & Seymour

TP23W
Trademaster PLT 2G Blank Box Mount W

$1.6721 Each

$334.42 (200 Each)

QTY:
Each
Add
2137W - Wallplate 2G Blank THRMST Box MT STD WH - Eaton

2137W
Wallplate 2G Blank THRMST Box MT STD WH

$1.4413 Each

$144.13 (100 Each)

QTY:
Each
Add
Nacogdoches 34 0
All Stores 6,029 963
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TP23W 2137W
Manufacturer Number TP23W 2137W-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007274967 00032664315503
Weight per package 0.1015 (lbs/each) 0.12 (lbs/each)
Description TP23W Trademaster PLT 2G Blank Box Mount W
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, White, 0.10111 LB
2137W Wallplate 2G Blank THRMST Box MT STD WH
Standard Size Blank Wallplate, White, Blank, Thermoset, 2, Standard
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.67 (Each) $1.44 (Each)
Carton/Reel $1.67 (1 Each) $14.41 (10 Each)
Standard Packaging/Reel $334.42 (200 Each) $144.13 (100 Each)
insulation Bare -
Material Thermoplastic -
Number of Gangs 2 -
Color White -
Size 4.7 in -
Thickness 0.070 in -
Description TRADEMASTER PLT 2G BLANK BOX MOUNT W WALLPLATE 2G BLANK THRMST BOX MT STD WH
extra long description P&S TP23W TRADEMASTER PLT 2G BLANK EWD 2137W-BOX Wallplate 2G Blank Th
Features Trademaster Plate, double gang, blank box mount, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, White, 0.10111 lb Standard Size Blank Wallplate, White, Blank, Thermoset, 2, Standard
Product Type Trademaster PLT 2G Blank Box Mount W Wallplate 2G Blank THRMST Box MT STD WH
Short Description 2 Gang, Wall Mount, Wall Plate, White. Decorator -
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Thermoset, std size
dimensions 4.75 (W) x 4.6875 (H) in 0.0010 IN X 4.5600 IN X 4.5000 IN
media - Yes
Mounting Type Wall Mount -
package quantity 1 CT;20 PK -
Standards Met UL 514;RoHS Compliant;cULus Listed -
Made in USA yes -
Brand Pass and Seymour COOPER WIRING DEVICES
Manufacturers Part Number TP23-W 2137W-BOX
Category Description Residential plates Residential plates
Type Wall Plate Blank wallplate
Weight 0.10111 lb -
Application Residential;Commercial Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting WALL -
standard UL 514 cULus Listed,RoHS Compliant,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat