Item Comparison: TP23W, SP23W

Item

TP23W - Trademaster PLT 2G Blank Box Mount W - Legrand-Pass & Seymour

TP23W
Trademaster PLT 2G Blank Box Mount W

$1.6721 Each

$334.42 (200 Each)

QTY:
Each
Add
SP23W - Plate Plastic 2G Blank W/Out Line W - Legrand-Pass & Seymour

SP23W
Plate Plastic 2G Blank W/Out Line W

$2.1166 Each

$423.32 (200 Each)

QTY:
Each
Add
Nacogdoches 51 0
All Stores 6,083 191
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number TP23W SP23W
Manufacturer Number TP23W SP23W
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007274967 00785007681734
Weight per package 0.1015 (lbs/each) 0.1459 (lbs/each)
Description TP23W Trademaster PLT 2G Blank Box Mount W
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, White, 0.10111 LB
SP23W Plate Plastic 2G Blank W/Out Line W
Plate Plastic 2GANG Blank Without Line White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.67 (Each) $2.12 (Each)
Carton/Reel $33.44 (20 Each) $2.12 (1 Each)
Standard Packaging/Reel $334.42 (200 Each) $423.32 (200 Each)
insulation Bare Bare
Material Thermoplastic -
Number of Gangs 2 2
Color White -
Size 4.7 in 5"
Thickness 0.070 in .30
Description TRADEMASTER PLT 2G BLANK BOX MOUNT W PLATE PLASTIC 2G BLANK W/OUT LINE W
extra long description P&S TP23W TRADEMASTER PLT 2G BLANK P&S SP23W PLATE PLASTIC 2G BLANK W/
Features Trademaster Plate, double gang, blank box mount, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. -
Long Description Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, White, 0.10111 lb Plate Plastic 2gang Blank Without Line White
Product Type Trademaster PLT 2G Blank Box Mount W Plate Plastic 2G Blank W/Out Line W
Short Description 2 Gang, Wall Mount, Wall Plate, White. Decorator -
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Standard size plastic smooth wall plate
dimensions 4.75 (W) x 4.6875 (H) in -
Mounting Type Wall Mount -
orientation - Vertical
package quantity 1 CT;20 PK -
Standards Met UL 514;RoHS Compliant;cULus Listed -
Made in USA yes -
Brand Pass and Seymour LEGRAND-PASS & SEYMOUR
Manufacturers Part Number TP23-W SP23W
Category Description Residential plates Residential plates
Type Wall Plate Wall Plate
Weight 0.10111 lb -
Application Residential;Commercial Residential/Commercial
Mounting WALL WALL
standard UL 514 UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat