Nacogdoches |
49 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
TP222 |
222VBPL |
Manufacturer Number |
TP222 |
222VB-PL |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Switch Boxes
|
Switch Boxes
|
UNSPSC |
39121306 - Switch box
|
39121306 - Switch box
|
UPC/EAN/GTIN |
00786189102222 |
00687855760800 |
Weight per package |
0.64 (lbs/each) |
0.64 (lbs/each) |
Description |
TP222 2-1/2D G SWBX W/BRKT&1/2 Ko
Steel Switch Box, Ivory, 12.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Bracket Mount, 3 In Length, 2 In Width, 2-1/2 In Height, 0.65 LB/Ea
|
222VBPL 2-1/2D G SWBX W/BRKT&1/2 Ko
Features:Gangable, With 1/2 In Conduit Knockout, Standard:Ul 514A, Ul Listed E2527, Number Of Outlet:7, Material:Steel, Finish: Zinc Plated, Size:2 X 2.5 X 3IN, Cubic Capacity:12.5CI, With Plain Vertical Bracket Set Back 3/4"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.82 (Each) |
$15.57 (Each) |
Carton/Reel |
$240.95 (50 Each) |
$778.38 (50 Each) |
Standard Packaging/Reel |
$240.95 (50 Each) |
$778.38 (50 Each) |
|
Material |
Steel |
Steel |
Number of Gangs |
1 |
- |
Shape |
Rectangular |
- |
|
|
Height |
2-1/2 in |
- |
Length |
3 in |
- |
Size |
2 In Width X 2-1/2 In Depth X 3 In Height |
2 X 2.5 X 3 |
Width |
2 in |
- |
|
Construction |
Welded |
- |
Description |
2-1/2D G SWBX W/BRKT&1/2 KO |
2-1/2D G SWBX W/BRKT&1/2 KO |
extra long description |
THEP TP222 2 1/2 DEEP COND SW BOX S |
EGS 222VB-PL BX SQ CRNR SW 3X2X2-1/ |
Features |
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada. |
- |
Long Description |
Steel Switch Box, Ivory, 12.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 5 Knockouts, Bracket Mount, 3 in Length, 2 in Width, 2-1/2 in Height, 0.65 lb/EA |
Features:Gangable, With 1/2 IN Conduit Knockout, Standard:UL 514A, UL Listed E2527, Number Of Outlet:7, Material:Steel, Finish: Zinc Plated, Size:2 X 2.5 X 3IN, Cubic Capacity:12.5CI,With Plain Vertical Bracket Set Back 3/4" |
Product Type |
2 1/2 Deep Cond SW Box S Set 5/8 BRKT |
BX SQ CRNR SW 3X2X2-1/2 Vert BRCKT Ko |
Short Description |
Steel Switch Box, 12.5 cu. in, Ivory, 1 Gang |
- |
Special Features |
Weight 65 Lb per 100 |
Gangable, With 1/2 IN Conduit Knockouts, 2-1/2 In Deep, Plain Vertical Bracket Set Back 3/4 IN |
|
Cable Entry Type |
Knockout |
- |
dimensions |
2.0000 IN X 2.5000 IN X 3.0000 IN |
- |
for use with |
Aluminum Interlocking Grounding Metal-Clad Cable |
- |
Knockout Size |
1/2 in |
- |
Knockouts |
(1) 1/2 in_(1) 1/2 in |
5 |
Mounting Type |
Bracket Mount |
- |
Number of Knockouts |
5 |
- |
package quantity |
50 PK |
- |
Standards Met |
UL Listed 514A, 514B, 514C;CSA Certified;NEMA OS-1 |
- |
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
TP222 |
222VB-PL |
|
Category Description |
SWITCH BOXES |
SWITCH BOXES |
Type |
Switch box |
Square Corner Switch Box |
|
|
Application |
Armored/Metal Clad Cable |
- |
Capacity |
12.5 cu.in |
- |
Mounting |
5/8 In Setback S Bracket |
- |
standard |
UL |
UL Standard 514A; UL Listed E2527; Nema OS-1 |