Nacogdoches |
33 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP218 |
CD0W |
Manufacturer Number |
TP218 |
CDOW |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Switch Boxes
|
Steel Boxes & Covers
|
UNSPSC |
39121306 - Switch box
|
39121306 - Switch box
|
UPC/EAN/GTIN |
00786189102185 |
00785991103359 |
Weight per package |
0.57 (lbs/each) |
0.55 (lbs/each) |
Description |
TP218 2-1/2D G SWBX W/Ers&1/2 Ko
Steel Switch Box, Ivory, 12.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 7 Knockouts, Ear Mount, 3 In Length, 2 In Width, 2-1/2 In Height, 0.58 LB/Ea
|
CD0W 2-1/2D G SWBX W/Ers&1/2 Ko
Switch Box, Pre-Galvanized, Silver, 12.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1-1/2 In (Side);1-1/2 In (End);2-1/2 In (Bottom) Knockout Size, 4 Knockouts, Ear Flush Mount, 1 Outlet, 3 In Length, 2 In Width, 2-1/2 In Height, 0.55 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.12 (Each) |
$3.62 (Each) |
Carton/Reel |
$205.92 (50 Each) |
$181.24 (50 Each) |
Standard Packaging/Reel |
$205.92 (50 Each) |
$181.24 (50 Each) |
|
Material |
Steel |
Steel |
Number of Gangs |
1 |
1 |
Shape |
Rectangular |
Rectangular |
|
Color |
Ivory |
Silver |
Finish |
- |
Pre-Galvanized |
|
Height |
2-1/2 in |
2-1/2 in |
Length |
3 in |
3 in |
Size |
2 In Width X 2-1/2 In Depth X 3 In Height |
3 Inches Height x 2 Inches Width x 2-1/2 inches depth |
Width |
2 in |
2 in |
|
Construction |
Welded |
- |
Description |
2-1/2D G SWBX W/ERS&1/2 KO |
2-1/2D G SWBX W/ERS&1/2 KO |
extra long description |
THEP TP218 2 1/2 DEEP COND SW BOX E |
ABB CDOW 3X2X2.5 IN SWITCH BX,GANGA |
Features |
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada. |
- |
Long Description |
Steel Switch Box, Ivory, 12.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 7 Knockouts, Ear Mount, 3 in Length, 2 in Width, 2-1/2 in Height, 0.58 lb/EA |
Switch Box, Pre-Galvanized, Silver, 12.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1-1/2 in (Side);1-1/2 in (End);2-1/2 in (Bottom) Knockout Size, 4 Knockouts, Ear Flush Mount, 1 outlet, 3 in Length, 2 in Width, 2-1/2 in Height, 0.55 lb/EA |
Product Type |
2 1/2 Deep Cond SW Box Ears 1 Ko |
3X2X2.5 In Switch BX, Gangable, Ears |
Short Description |
Steel Switch Box, 12.5 cu. in, Ivory, 1 Gang |
2-1/2" D Switch Box, Silver, 1 Gang, w/Ears and 1/2 KO |
Special Features |
Ears |
Made of Steel |
|
Cable Entry Type |
Knockout |
Knockout |
dimensions |
2.0000 IN X 2.5000 IN X 3.0000 IN |
- |
for use with |
Aluminum Interlocking Grounding Metal-Clad Cable |
Conduit |
Knockout Size |
1/2 in |
1-1/2 in (Side);1-1/2 in (End);2-1/2 in (Bottom) |
Knockouts |
(1) 1/2 in_(1) 1/2 in |
- |
Mounting Type |
Ear Mount |
Ear Flush Mount |
Number of Knockouts |
7 |
4 |
number of outlet |
- |
1 |
Number of Outlets |
- |
1 |
package quantity |
50 PK |
50 CT |
Standards Met |
UL Listed 514A, 514B, 514C;CSA Certified;NEMA OS-1 |
UL Listed E2969 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP218 |
CDOW |
sub brand |
- |
Steel City(R) |
|
Category Description |
SWITCH BOXES |
STEEL BOXES & COVERS |
Type |
Switch box |
Switch Boxes |
|
Weight |
0.58 lb/EA |
0.55 lb/EA |
|
Application |
Armored/Metal Clad Cable |
Conduit |
Capacity |
12.5 cu.in |
12.5 cu.in |
Mounting |
EAR |
- |
standard |
UL |
UL E2969 |