Nacogdoches |
485 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
TP1W |
SP1W |
Manufacturer Number |
TP1W |
SP1W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274066 |
00785007681413 |
Weight per package |
0.0609 (lbs/each) |
0.07 (lbs/each) |
Description |
TP1W Trademaster WP 1G 1 Toggle White
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, White, 0.0600 LB
|
SP1W Plate Plastic 1G Toggle W/Out Line W
Wall Plate, 1 Gang, 5 In, 0.070 In Thickness, Plastic, White, 0.06304 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.46 (Each) |
$0.66 (Each) |
Carton/Reel |
$11.57 (25 Each) |
$16.51 (25 Each) |
Standard Packaging/Reel |
$115.70 (250 Each) |
$165.12 (250 Each) |
|
insulation |
Bare |
Bare |
Material |
Thermoplastic |
Plastic |
Number of Gangs |
1 |
1 |
|
|
Size |
4.7 in |
5" |
Thickness |
0.070 in |
0.070 in |
|
Description |
TRADEMASTER WP 1G 1 TOGGLE WHITE |
PLATE PLASTIC 1G TOGGLE W/OUT LINE W |
extra long description |
P&S TP1W TRADEMASTER WP 1G 1 TOGGLE |
P&S SP1W PLATE PLASTIC 1G TOGGLE W/ |
Features |
Trademaster, single gang, toggle wall plate molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications |
Plate Plastic 1gang Toggle Without Line White |
Long Description |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, White, 0.0600 lb |
Wall Plate, 1 Gang, 5 in, 0.070 in Thickness, Plastic, White, 0.06304 lb |
Product Type |
Trademaster WP 1G 1 Toggle White |
Plate Plastic 1G Toggle W/Out Line W |
Short Description |
1 Gang, Switch, Wall Plate, White |
1 Gang, Switch, Wall Plate, White, Without Line |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Non-Combustible Mar-Proof Material;Seven Standards Colors;Individually Wrapped |
|
dimensions |
2.9375 (W) x 4.6875 (H) in |
5 in |
Mounting Type |
Wall Mount |
Wall Mount |
orientation |
- |
Vertical |
package quantity |
1 CT;25 PK |
25 CT;100 PK |
Standards Met |
UL 514;RoHS Compliant;CSA Certified |
UL 514;CSA Certified;RoHS Compliant |
|
|
Brand |
Pass and Seymour |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
TP1-W |
SP1-W |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Wall Plate |
|
Weight |
0.0600 lb |
0.06304 lb |
|
Application |
Residential;Commercial |
Residential;Commercial |
Mounting |
WALL |
WALL |
standard |
UL 514 |
UL 514 |