Item Comparison: TP1I, SP1I

Item

TP1I - Trademaster WP 1G 1 Toggle Ivory - Legrand-Pass & Seymour

TP1I
Trademaster WP 1G 1 Toggle Ivory

$0.4628 Each

$115.70 (250 Each)

QTY:
Each
Add
SP1I - Plate Plastic 1G Toggle W/Out Line I - Legrand-Pass & Seymour

SP1I
Plate Plastic 1G Toggle W/Out Line I

$0.6605 Each

$165.12 (250 Each)

QTY:
Each
Add
Nacogdoches 261 0
All Stores 9,448 743
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number TP1I SP1I
Manufacturer Number TP1I SP1I
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007274035 00785007681406
Weight per package 0.0609 (lbs/each) 0.07 (lbs/each)
Description TP1I Trademaster WP 1G 1 Toggle Ivory
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Ivory, 0.0600 LB
SP1I Plate Plastic 1G Toggle W/Out Line I
Plate Plastic 1GANG Toggle Without Line Ivory
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.46 (Each) $0.66 (Each)
Carton/Reel $11.57 (25 Each) $16.51 (25 Each)
Standard Packaging/Reel $115.70 (250 Each) $165.12 (250 Each)
insulation Bare Bare
Material Thermoplastic -
Number of Gangs 1 1
Color Ivory -
Size 4.7 in 5"
Thickness 0.070 in .30
Description TRADEMASTER WP 1G 1 TOGGLE IVORY PLATE PLASTIC 1G TOGGLE W/OUT LINE I
extra long description P&S TP1I TRADEMASTER WP 1G 1 TOGGLE P&S SP1I PLATE PLASTIC 1G TOGGLE W/
Features Trademaster Wall Plate, single gang, toggle plate is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. -
Long Description Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, Ivory, 0.0600 lb Plate Plastic 1gang Toggle Without Line Ivory
Product Type Trademaster WP 1G 1 Toggle Ivory Plate Plastic 1G Toggle W/Out Line I
Short Description 1 Gang, Switch, Wall Plate, Ivory -
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Standard size plastic smooth wall plate
dimensions 2.9375 (W) x 4.6875 (H) in -
Mounting Type Wall Mount -
orientation - Vertical
package quantity 1 CT;25 PK -
Standards Met UL 514;CSA Certified -
Made in USA yes -
Brand Pass and Seymour LEGRAND-PASS & SEYMOUR
Manufacturers Part Number TP1-I SP1I
Category Description Residential plates Residential plates
Type Wall Plate Wall Plate
Weight 0.0600 lb -
Application Residential;Commercial Residential/Commercial
Mounting WALL WALL
standard UL 514 UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat