Item Comparison: TP18W, SP18W

Item

TP18W - Trademaster Plate 2G 1 Tog 1 Dup W - Legrand-Pass & Seymour

TP18W
Trademaster Plate 2G 1 Tog 1 Dup W

$1.3311 Each

$266.22 (200 Each)

QTY:
Each
Add
SP18W - Plate PLST 2G Tog/Dup W/Out Line WH - Legrand-Pass & Seymour

SP18W
Plate PLST 2G Tog/Dup W/Out Line WH

$1.4144 Each

$282.88 (200 Each)

QTY:
Each
Add
Nacogdoches 10 0
All Stores 3,042 312
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number TP18W SP18W
Manufacturer Number TP18W SP18W
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007274899 00785007681536
Weight per package 0.0839 (lbs/each) 0.1183 (lbs/each)
Description TP18W Trademaster Plate 2G 1 Tog 1 Dup W
Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, White, 0.08282 LB
SP18W Plate PLST 2G Tog/Dup W/Out Line WH
Combination Wall Plate, 1 Toggle Switch and, 1 Duplex Receptacle, Two Gang, White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.33 (Each) $1.41 (Each)
Carton/Reel $26.62 (20 Each) $1.41 (1 Each)
Standard Packaging/Reel $266.22 (200 Each) $282.88 (200 Each)
insulation Bare Bare
Material Thermoplastic -
Number of Gangs 2 2
Color White -
Size 4.7 in 5"
Thickness 0.070 in .30
Description TRADEMASTER PLATE 2G 1 TOG 1 DUP W PLATE PLST 2G TOG/DUP W/OUT LINE WH
extra long description P&S TP18W TRADEMASTER PLATE 2G 1 T P&S SP18W PLATE PLST 2G TOG/DUP W/O
Features Trademaster Plate 2gang 1toggle 1duplex White -
Long Description Wall Plate, 2 Gang, 4.7 in, 0.070 in Thickness, ThermoPlastic, White, 0.08282 lb Combination Wall Plate, 1 Toggle Switch and, 1 Duplex Receptacle, Two Gang, White
Product Type Trademaster Plate 2G 1 Tog 1 Dup W Plate PLST 2G Tog/Dup W/Out Line WH
Short Description 2 Gang, Wall Mount, Wall Plate, White. Decorator -
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Standard size plastic smooth wall plate
dimensions 4.7 in -
Mounting Type Wall Mount -
orientation - Vertical
package quantity 1 CT;20 PK -
Standards Met UL 514;RoHS Compliant;cULus Listed -
Made in USA yes -
Brand Pass and Seymour LEGRAND-PASS & SEYMOUR
Manufacturers Part Number TP18-W SP18W
Category Description Residential plates Residential plates
Type Wall Plate Wall Plate
Weight 0.08282 lb -
Application Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications Residential/Commercial
Mounting WALL WALL
standard UL 514 UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat