Item Comparison: TP13LA, 2029LA

Item

TP13LA - Trademaster WP 1G 1 Blank Box MT La - Legrand-Pass & Seymour

TP13LA
Trademaster WP 1G 1 Blank Box MT La

$0.7535 Each

$150.70 (200 Each)

QTY:
Each
Add
2029LA - Wallplate 1G Blank THRMST Box MNT Mid La - Eaton

2029LA
Wallplate 1G Blank THRMST Box MNT Mid La

$0.7953 Each

$79.53 (100 Each)

QTY:
Each
Add
Nacogdoches 171 0
All Stores 3,577 300
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TP13LA 2029LA
Manufacturer Number TP13LA 2029LA
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007274745 00032664582431
Weight per package 0.0638 (lbs/each) 0.085 (lbs/each)
Description TP13LA Trademaster WP 1G 1 Blank Box MT La
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Light Almond, 0.06203 LB
2029LA Wallplate 1G Blank THRMST Box MNT Mid La
Eaton Blank Wallplate, Box Mount, LT. Almond, Blank Cutout, Thermoset, Single- Gang, Mid-Size
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.75 (Each) $0.80 (Each)
Carton/Reel $15.07 (20 Each) $0.80 (1 Each)
Standard Packaging/Reel $150.70 (200 Each) $79.53 (100 Each)
insulation Bare -
Material Thermoplastic -
Number of Gangs 1 -
Color Light Almond -
Size 4.7 in -
Thickness 0.070 in -
Description TRADEMASTER WP 1G 1 BLANK BOX MT LA WALLPLATE 1G BLANK THRMST BOX MNT MID LA
extra long description P&S TP13LA TRADEMASTER WP 1G 1 BLAN EWD 2029LA Wallplate 1G Blank Thrms
Features Trademaster Wall Plate, single gang and blank box mount, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, Light Almond, 0.06203 lb Eaton Blank wallplate, Box mount, Lt. Almond, Blank Cutout, Thermoset, Single- gang, Mid-size
Product Type Trademaster WP 1G 1 Blank Box MT La Wallplate 1G Blank THRMST Box MNT Mid La
Short Description 1 Gang, Tele, Wall Plate, Light Almond -
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Thermoset, midi and jumbo
dimensions 2.9375 (W) x 4.6875 (H) in 0.0800 IN X 3.1200 IN X 4.8700 IN
media - Yes
Mounting Type Wall Mount -
package quantity 1 CT;20 PK -
Standards Met UL 514;RoHS Compliant;cULus Listed -
Made in USA yes -
Brand Pass and Seymour COOPER WIRING DEVICES
Manufacturers Part Number TP13-LA 2029LA
Category Description Residential plates Residential plates
Type Wall Plate Blank wallplate
Weight 0.06203 lb -
Application Residential;Commercial Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting WALL -
standard UL 514 cULus Listed,CSA Certified,UL Listed,NAFTA,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat