Item Comparison: TP126W, SP126W

Item

TP126W - Trademaster PLT 2G 1 Tog 1 Decor WH - Legrand-Pass & Seymour

TP126W
Trademaster PLT 2G 1 Tog 1 Decor WH

$1.1297 Each

$225.94 (200 Each)

QTY:
Each
Add
SP126W - Plate PLST 2G Tog+Splex W/Out Line W - Legrand-Pass & Seymour

SP126W
Plate PLST 2G Tog+Splex W/Out Line W

$1.16 Each

$232.00 (200 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 3,266 30
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number TP126W SP126W
Manufacturer Number TP126W SP126W
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007275391 00785007681475
Weight per package 0.0874 (lbs/each) 0.094 (lbs/each)
Description TP126W Trademaster PLT 2G 1 Tog 1 Decor WH
Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, White, 0.08416 LB
SP126W Plate PLST 2G Tog+Splex W/Out Line W
Combination Wall Plate 1 Toggle Switch and, 1 Decorator, Two Gang, White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.13 (Each) $1.16 (Each)
Carton/Reel $22.59 (20 Each) $1.16 (1 Each)
Standard Packaging/Reel $225.94 (200 Each) $232.00 (200 Each)
insulation Bare Bare
Material Thermoplastic -
Number of Gangs 2 2
Color White -
Size 4.7 in 5"
Thickness 0.070 in .30
Description TRADEMASTER PLT 2G 1 TOG 1 DECOR WH PLATE PLST 2G TOG+SPLEX W/OUT LINE W
extra long description P&S TP126W TRADEMASTER PLT 2G 1 TOG P&S SP126W PLATE PLST 2G TOG+SPLEX
Features Trademaster Plate 2gang 1toggle 1 Decorator White -
Long Description Wall Plate, 2 Gang, 4.7 in, 0.070 in Thickness, ThermoPlastic, White, 0.08416 lb Combination Wall Plate 1 Toggle Switch and, 1 Decorator, Two Gang, White
Product Type Trademaster PLT 2G 1 Tog 1 Decor WH Plate PLST 2G Tog+Splex W/Out Line W
Short Description 2 Gang, Wall Mount, Wall Plate, White. Decorator -
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Standard size plastic smooth wall plate
dimensions 4.7 in -
Mounting Type Wall Mount -
orientation - Vertical
package quantity 1 CT;20 PK -
Standards Met UL 514;RoHS Compliant;cULus Listed -
Made in USA yes -
Brand Pass and Seymour LEGRAND-PASS & SEYMOUR
Manufacturers Part Number TP126-W SP126W
Category Description Residential plates Residential plates
Type Wall Plate Wall Plate
Weight 0.08416 lb -
Application Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications Residential/Commercial
Mounting WALL WALL
standard UL 514 UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat