Nacogdoches |
51 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
TP100 |
95 |
Manufacturer Number |
TP100 |
95 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Boxes & Covers
|
Switch Boxes
|
UNSPSC |
39121306 - Switch box
|
39121306 - Switch box
|
UPC/EAN/GTIN |
00786189101003 |
00687855757602 |
Weight per package |
0.43 (lbs/each) |
0.43 (lbs/each) |
Description |
TP100 1-1/2"D NG SQBX W/Ers&CLMPS
Steel Switch Box, Ivory, 7.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom) Knockout Size, 5 Knockouts, Ear Mount, 3 In Length, 2 In Width, 1-1/2 In Height, 0.43 LB/Ea
|
95 1-1/2"D NG SQBX W/Ers&CLMPS
Square Corner Switch Box, 7.5 Cu.In Capacity, Non-Metallic Sheathed Cable Clamp Includes, 21/32 In Knockout Size, Plaster (Ear) Material, 1 - Gangs, 4 - Knockouts, 50 CT Package Quantity, Square Shape, 19.96 KG/100;44 LB/100 Weight, 1-1/2 In Width
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.86 (Each) |
$13.95 (Each) |
Carton/Reel |
$8.86 (1 Each) |
$697.66 (50 Each) |
Standard Packaging/Reel |
$442.94 (50 Each) |
$697.66 (50 Each) |
|
Material |
Steel |
Plaster (Ear) |
Number of Gangs |
1 |
1 |
Shape |
Rectangular |
Square |
|
|
Height |
1-1/2 in |
- |
Length |
3 in |
- |
Size |
2 In Width X 1-1/2 In Depth X 3 In Height |
2 X 1.5 X 3 |
Width |
2 in |
1-1/2 in |
|
Construction |
Welded |
- |
Description |
1-1/2"D NG SQBX W/ERS&CLMPS |
1-1/2"D NG SQBX W/ERS&CLMPS |
extra long description |
THEP TP100 1 1/2 DEEP SW BOX EARS F |
EGS 95 BX SQ CRNR SW 3X2X1-12 PLST |
Features |
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada. |
- |
Long Description |
Steel Switch Box, Ivory, 7.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in (Bottom) Knockout Size, 5 Knockouts, Ear Mount, 3 in Length, 2 in Width, 1-1/2 in Height, 0.43 lb/EA |
Square Corner Switch Box, 7.5 cu.in Capacity, Non-Metallic Sheathed Cable Clamp Includes, 21/32 in Knockout Size, Plaster (Ear) Material, 1 - Gangs, 4 - Knockouts, 50 CT Package Quantity, Square Shape, 19.96 kg/100;44 lb/100 Weight, 1-1/2 in Width |
Product Type |
1 1/2 Deep SW Box Ears For NM Cable |
Square Corner Switch Box |
Short Description |
Steel Switch Box, 7.5 cu. in, Ivory, 1 Gang |
Square Corner Switch Box, Plaster (Ear), 7.5 cu.in, 50 CT |
Special Features |
Ears |
Non Gangable, With 21/32 IN Openings on Ends, Nonmetallic Sheathed CL-26 Cable Clamps |
|
Cable Entry Type |
Knockout |
- |
dimensions |
2.0000 IN X 1.5000 IN X 3.0000 IN |
- |
for use with |
Aluminum Interlocking Grounding Metal-Clad Cable |
- |
includes |
- |
Non-Metallic Sheathed Cable Clamp |
Knockout Size |
1/2 in (Bottom) |
21/32 in |
Knockouts |
(1) 1/2 in_2-cable |
- |
Mounting Type |
Ear Mount |
- |
Number of Knockouts |
5 |
4 |
package quantity |
50 PK |
50 CT |
Standards Met |
UL Listed 514A, 514B, 514C |
- |
|
Brand |
Cooper Crouse-Hinds |
Appleton/Oz Gedney |
Manufacturers Part Number |
TP100 |
95 |
|
Category Description |
STEEL BOXES & COVERS |
SWITCH BOXES |
Type |
Non-gangable switch box |
Square Corner Switch Box |
|
Weight |
0.43 lb/EA |
19.96 kg/100;44 lb/100 |
|
Application |
Non Metallic Cable |
For use with non-metallic sheathed cable |
Capacity |
7.5 cu.in |
7.5 cu.in |
Mounting |
EAR |
- |
standard |
UL |
UL Standard 514A; UL Listed E2527; Nema OS-1 |