Item Comparison: TN228ZN, TN228

Item

TN228ZN - BLTF 3/8" Twirl Nut (Cone Nut) - Eaton

TN228ZN
BLTF 3/8" Twirl Nut (Cone Nut)

$3.2902 Each

$329.02 (100 Each)

QTY:
Each
Add
TN228 - BLTF 3/8" Twirl Nut (Cone Nut) - Eaton

TN228
BLTF 3/8" Twirl Nut (Cone Nut)

$3.2902 Each

$329.02 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 27,447 27,447
Vendor Eaton Eaton
Catalog Number TN228ZN TN228
Manufacturer Number TN228ZN TN228 ZN
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Spring Nuts & Twirl Nuts Spring Nuts & Twirl Nuts
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00781011401733 00781011401733
Weight per package 0.09 (lbs/each) 0.09 (lbs/each)
Description TN228ZN BLTF 3/8" Twirl Nut (Cone Nut)
Eaton B-Line Series Twirl-Nut Nut, 0.3750"HX1.3750"LX0.85"W, Steel, Electro-Plated, 3/8”-16 Bolt Size, 800 LBS Load, 800 LBS Load
TN228 BLTF 3/8" Twirl Nut (Cone Nut)
Twirl Nut, Steel, Zinc Plated, 3/8 In Diameter, 0.09 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.29 (Each) $3.29 (Each)
Carton/Reel $3.29 (1 Each) $3.29 (1 Each)
Standard Packaging/Reel $329.02 (100 Each) $329.02 (100 Each)
Material Steel Steel
Finish Zinc Plated Zinc Plated
Diameter - 3/8 in
Size 3/8 In-16 TPI 3/8 In-16 TPI
Description BLTD 3/8" TWIRL NUT (CONE NUT) BLTF 3/8" TWIRL NUT (CONE NUT)
extra long description B-LINE TN228ZN TWIRL-NUT, 3/8"-16 T B-LINE TN228ZN TWIRL-NUT, 3/8"-16 T
Features For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site. For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description Eaton B-Line series Twirl-Nut nut, 0.3750"Hx1.3750"Lx0.85"W, Steel, Electro-plated, 3/8”-16 bolt size, 800 lbs load, 800 lbs load Twirl Nut, Steel, Zinc Plated, 3/8 in Diameter, 0.09 lb
Product Type Twirl-Nut, 3/8"-16 Thread, 3/8" Nut Twirl Nut
Short Description - Twirl Nut, Steel, Zinc Plated, 3/8 in
Special Features Without Spring, Thickness 3/8 In, Weight 9.3 Lb per 100 Without Spring, Thickness 3/8 In, Weight 9.3 Lb per 100
dimensions 1.3750 IN X 0.8500 IN X 0.3750 IN 1.3750 IN X 0.8500 IN X 0.3750 IN
package quantity - 1 CT;100 PK
Standards Met - ASTM A307;SAE J429 or ASTM A563
Brand EATON B-LINE SERIES EATON B-LINE SERIES
Manufacturers Part Number TN228ZN TN228ZN
Category Description SPRING NUTS & TWIRL NUTS SPRING NUTS & TWIRL NUTS
Type Nut Nut
Status - Inactive
Weight - 0.09 lb
Application UtilityOther IT and Datacom - Other InfrastructuresGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - Datacenters - OtherCommercial UtilityOther IT and Datacom - Other InfrastructuresGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - Datacenters - OtherCommercial
standard Not Applicable Not Applicable
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat