Nacogdoches |
20 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
SPC |
Catalog Number |
TMRP5102 |
88867215 |
Manufacturer Number |
TMRP5102 |
N/A |
Category |
Relays & Accessories -
Timing Relays & Accessories
|
Unassigned
|
Classification |
Timers
|
Timers
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00786685215372 |
88588110029 |
Weight per package |
0.3 (lbs/each) |
0 |
Description |
TMRP5102 3-Function Time Delay Relay SPDT 12A 12-240V
Timing Relay, 3 Timer Functions, 12 A, DPDT Contact Configuration, 8 Pins, 12 to 240 V Ac/DC, 0.1 Sec to 9990 H Time Delay, (90%) Silver;(10%) Nickel Contact Material, 3.46 In Overall Length, 1.88 In Overall Width, 1.88 In Overall Height, 0.3 LB
|
88867215 DPDT 8 Pin Plug In Drive
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$398.62 (Each) |
$67.34 (Each) |
Carton/Reel |
$398.62 (1 Each) |
$67.34 (1 Each) |
Standard Packaging/Reel |
$398.62 (1 Each) |
$67.34 (1 Each) |
|
Current Rating |
12 A |
- |
Voltage Rating |
12 to 240 V ac/dc |
- |
|
Contact Material |
(90%) Silver;(10%) Nickel |
- |
|
|
Description |
3-FUNCTION TIME DELAY RELAY SPDT 12A 12-240V |
DPDT 8 PIN PLUG IN DRIVE |
extra long description |
ETN TMRP5102 3-function TD rl, SPDT |
- |
Features |
Universal TR series, TMRP, TMR and E5-248 timing relays combine flexibility with ease of use and installation, while compact designs save panel space. With multiple mount options, models, a wide range of input voltage, timing range and functionality, there are versatile timing relays to meet any timing requirements. |
- |
Long Description |
Timing Relay, 3 Timer Functions, 12 A, DPDT Contact Configuration, 8 Pins, 12 to 240 V ac/dc, 0.1 sec to 9990 h Time Delay, (90%) Silver;(10%) Nickel Contact Material, 3.46 in Overall Length, 1.88 in Overall Width, 1.88 in Overall Height, 0.3 lb |
- |
Product Type |
Timing Relay |
- |
Short Description |
Timing Relay, 12 A, DPDT, 3 Function |
- |
|
Contact Configuration |
DPDT |
- |
Contact Rating |
12A |
- |
dimensions |
3.4600 IN X 1.8800 IN X 1.8800 IN |
- |
Number of Pins |
8 |
- |
Number of Timer Functions |
3 |
- |
Overall Height |
1.88 in |
- |
Overall Width |
1.88 in |
- |
Standards Met |
UL Listed;RoHS Compliant;CE Marked |
- |
Time Delay |
0.1 sec to 9990 h |
- |
|
Brand |
Eaton Corp |
- |
Manufacturers Part Number |
TMRP5102 |
- |
|
Category Description |
TIMERS |
TIMERS |
Type |
Timing relay |
- |
|
|
Application |
Commercial / Institutional Buildings / Structures - Power Distribution and Controls |
- |
standard |
UL Listed,RoHS Compliant,CE Marked |