Item Comparison: TM874LA, 7504LA

Item

TM874LA - Radiant Switch 4W 15A 120/277V La - Legrand-Pass & Seymour

TM874LA
Radiant Switch 4W 15A 120/277V La

$19.2493 Each

$1,924.93 (100 Each)

QTY:
Each
Add
7504LA - Switch Decorator 4WAY 15A 120/277V La - Eaton

7504LA
Switch Decorator 4WAY 15A 120/277V La

$15.63 Each

$0.00 (0 Each)

QTY:
Each
Add
Nacogdoches 0 3
All Stores 838 445
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TM874LA 7504LA
Manufacturer Number TM874LA 7504LA-BOX
Category Gen Purpose Wiring Devices - Gen Purpose Switches Gen Purpose Wiring Devices - Gen Purpose Switches
Classification Residential Switches Residential Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00785007845013 00032664750137
Weight per package 0.2694 (lbs/each) 0.28 (lbs/each)
Description TM874LA Radiant Switch 4W 15A 120/277V La
Decorator Switch, 4 Ways, 15 A, 120 to 277 V, Thermoplastic, Brass Contact Material, Light Almond, Grounding Connection, Paddle Actuator, Wall Mount, 1.43 (L) X 1.27 (W) X 4.19 (H) In, 0.27 LB
7504LA Switch Decorator 4WAY 15A 120/277V La
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Light Almond, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Four-Way, Thermoplastic 750137
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $19.25 (Each) $15.63 (Each)
Carton/Reel $192.49 (10 Each) $156.30 (10 Each)
Standard Packaging/Reel $1,924.93 (100 Each) $0.00 (0 Each)
amperage rating - 15A
Current Rating 15 A -
gang 4 -
insulation Bare -
Material Thermoplastic Thermoplastic
Poles - Four-way
Voltage Rating 120 to 277 v 120/277 V
Color Light Almond -
Contact Material Brass -
Size 4.2 in -
Thickness 1.5 in -
Description RADIANT SWITCH 4W 15A 120/277V LA SWITCH DECORATOR 4WAY 15A 120/277V LA
extra long description P&S TM874LA RADIANT SWITCH 4W 15A 1 EWD 7504LA-BOX Switch Decorator 4Wa
Features The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
Long Description Decorator Switch, 4 Ways, 15 A, 120 to 277 V, ThermoPlastic, Brass Contact Material, Light Almond, Grounding Connection, Paddle Actuator, Wall Mount, 1.43 (L) x 1.27 (W) x 4.19 (H) in, 0.27 lb Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Light almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 750137
Product Type Radiant Switch 4W 15A 120/277V La Switch Decorator 4WAY 15A 120/277V La
Short Description 15 A, 120 to 277 V, SP, Decorator Switch, Light Almond -
Special Features Designer Style;Smooth Quiet Paddle Action Box
actuator type Paddle -
Connection Type Grounding -
dimensions 1.43 (L) x 1.27 (W) x 4.19 (H) in 1.4400 IN X 0.9700 IN X 4.1900 IN
media Yes -
Mounting Type Wall Mount -
Number of Ways 4 -
package quantity 10 CT;100 PK -
Standards Met RoHS Compliant;UL20;cULus Listed;UL Listed, File Number E140596;CSA C22.2 No. 111 -
Brand Pass & Seymour/Legrand Eaton
Manufacturers Part Number TM874-LA 7504LA-BOX
Category Description Residential Switches Residential Switches
Type Decorator Switch Standard grade decorator switch
Weight 0.27 lb -
Application Residential;Multi-Dwelling;Commercial Office;Hospitals Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting WALL -
nema rating NEMA WD-1;NEMA WD-6 -
standard UL 498, 20 cULus Listed,NAFTA,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat