Nacogdoches |
0 |
165 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
7501WB0X |
TM870W |
Manufacturer Number |
7501W-BOX |
TM870W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Residential Switches
|
Residential Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664752360 |
00785007245400 |
Weight per package |
0.001 (lbs/each) |
0.1426 (lbs/each) |
Description |
7501WB0X Switch Decorator SP 15A 120/277V WH
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V, Thermoplastic, Heavy Duty Brass Contact Material, White, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.15 LB
|
TM870W Radiant Switch 1P 15A 120/277V WH
Decorator Switch, 1 Pole, 15 A, 120 to 277 V, Thermoplastic, Brass Contact Material, White, Grounding Connection, Paddle Actuator, Wall Mount, 1.43 (L) X 1.27 (W) X 4.19 (H) In, 0.15 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.32 (Each) |
$3.32 (Each) |
Carton/Reel |
$33.20 (10 Each) |
$33.21 (10 Each) |
Standard Packaging/Reel |
$332.00 (100 Each) |
$332.09 (100 Each) |
|
amperage rating |
15A |
- |
Current Rating |
15 A |
15 A |
gang |
- |
1 |
insulation |
- |
Bare |
Material |
Thermoplastic |
Thermoplastic |
Poles |
Single-pole |
- |
Voltage Rating |
120/277 V |
120 to 277 v |
|
Color |
White |
White |
Contact Material |
Heavy Duty Brass |
Brass |
|
Size |
- |
4.2 in |
Thickness |
- |
1.5 in |
|
Description |
SWITCH DECORATOR SP 15A 120/277V WH |
RADIANT SWITCH 1P 15A 120/277V WH |
extra long description |
EWD 7501W-BOX Switch Decorator SP 1 |
P&S TM870W RADIANT SWITCH 1P 15A 12 |
Features |
Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtua |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. |
Long Description |
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V, ThermoPlastic, Heavy Duty Brass Contact Material, White, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.15 lb |
Decorator Switch, 1 Pole, 15 A, 120 to 277 V, ThermoPlastic, Brass Contact Material, White, Grounding Connection, Paddle Actuator, Wall Mount, 1.43 (L) x 1.27 (W) x 4.19 (H) in, 0.15 lb |
Product Type |
Switch Decorator SP 15A 120/277V WH |
Radiant Switch 1P 15A 120/277V WH |
Short Description |
15 A, 120/277 V, 1P, Decorator Switch, White, 1 CT;100 PK |
15 A, 120 to 277 V, SP, Decorator Switch, White |
Special Features |
Standard Grade;Wiring Type Back and Side Wire;Push Wire |
Designer Style;Smooth Quiet Paddle Action |
|
actuator type |
Toggle |
Paddle |
Connection Type |
Screw |
Grounding |
dimensions |
1.4400 IN X 0.9700 IN X 4.1900 IN |
1.43 (L) x 1.27 (W) x 4.19 (H) in |
Maximum Operating Temperature |
+60 °C |
- |
media |
- |
Yes |
Minimum Operating Temperature |
-20 °C |
- |
Mounting Type |
Screw |
Wall Mount |
Number of Ways |
3 |
- |
package quantity |
1 CT;100 PK |
10 CT;100 PK |
Standards Met |
cULus Listed to UL20, File no. E18704;7504 also UL Listed to Federal Spec WS-896E;RoHS Compliant;NAFTA Compliant |
RoHS Compliant;UL 498;UL20;cULus Listed;UL Listed, File Number E140596;CSA C22.2 No. 111 |
|
|
Brand |
Eaton Wiring Devices |
Pass & Seymour/Legrand |
Manufacturers Part Number |
7501WB0X |
TM870-W |
|
Category Description |
Residential Switches |
Residential Switches |
Type |
Standard grade decorator switch |
Decorator Switch |
|
|
Application |
Commercial |
Residential;Multi-Dwelling;Commercial Office;Hospitals |
Mounting |
- |
WALL |
nema rating |
- |
NEMA WD-1;NEMA WD-6 |
standard |
cULus Listed,NAFTA,RoHS Compliant |
UL 498, 20 |