Item Comparison: TM826USBW, TR7745WB0X

Item

TM826USBW - 3.1 Usb + Duplex 15A WH - Legrand-Pass & Seymour

TM826USBW
3.1 Usb + Duplex 15A WH

$40.70 Each

$2,035.00 (50 Each)

QTY:
Each
Add
TR7745WB0X - 15A 125V WH 2PORT TR Usb Duplex Recp - Eaton

TR7745WB0X
15A 125V WH 2PORT TR Usb Duplex Recp

$31.4899 Each

$314.90 (10 Each)

QTY:
Each
Add
Nacogdoches 55 0
All Stores 2,615 1
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TM826USBW TR7745WB0X
Manufacturer Number TM826USBW TR7745W-BOX
Category Gen Purpose Wiring Devices - Combination Devices Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Receptacles Commercial Receptacles
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00785007127652 00032664731556
Weight per package 0.305 (lbs/each) 0.37 (lbs/each)
Description TM826USBW 3.1 Usb + Duplex 15A WH
Usb + Duplex Outlet, White, 125 V, 15 A, Nylon (Back Body);Polycarbonate (Face) Material, #14 to #10 Awg Wire Size, -40 °C Operating Temperature, +60 °C Operating Temperature, 1.693 In Length, 1.35 In Width, 4.18 In Height, 0.3100 LB
TR7745WB0X 15A 125V WH 2PORT TR Usb Duplex Recp
Combo 2 Port Usb Duplex Recp 15A 125V WH
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $40.70 (Each) $31.49 (Each)
Carton/Reel $407.00 (10 Each) $31.49 (1 Each)
Standard Packaging/Reel $2,035.00 (50 Each) $314.90 (10 Each)
amperage rating - 15 A
connection - 4714 Lm
Current Rating 15 A -
insulation - PC
Material Nylon (Back Body);Polycarbonate (Face) PC
Number of Wires - 3 in
Poles - 2 A
Voltage Rating 125 V 125 A
Wire Size #14 to #10 AWG 14 To 12 AWG
Color White WHITE GLOSS
Height 4.18 in -
Length 1.693 in -
Width 1.35 in -
Description 3.1 USB + DUPLEX 15A WH 15A 125V WH 2PORT TR USB DUPLEX RECP
Features The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant(R) USB charging solutions let you charge more of your devices without the need for bulky AC adapters. -
Long Description USB + Duplex Outlet, White, 125 V, 15 A, Nylon (Back Body);Polycarbonate (Face) Material, #14 to #10 AWG Wire Size, -40 °C Operating Temperature, +60 °C Operating Temperature, 1.693 in Length, 1.35 in Width, 4.18 in Height, 0.3100 lb COMBO 2 PORT USB DUPLEX RECP 15A 125V WH
Product Type 3.1 Usb + Duplex 15A WH Combo 2 Port Usb Duplex Recp 15A 125V WH
Short Description 15 A, 125 V, USB Chargers with Duplex Tamper-Resistant Outlets, White -
Special Features - USB, duplex receptacle, wire leads
Dielectric Strength - 2000V
Maximum Operating Temperature +60 °C -
Minimum Operating Temperature -40 °C -
package quantity 1 ct -
Standards Met ETL and cULus Listed;RoHS Compliant;NEC Standard -
Brand Pass & Seymour/Legrand Eaton
Manufacturers Part Number TM826USBW TR7745W-BOX
sub brand - Arrow Hart
Category Description Residential receptacles Commercial receptacles
Type - DUPLEX
Status - Inactive
Weight 0.3100 lb -
Application Residential Standard grade deco
environmental conditions - Indoor
Mounting - FLUSH
nema rating - 5-15R
standard - UL mA
Temperature Rating - -20 to 60 C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat