Item Comparison: THHN8YL500, THHN8YL2500

Item

THHN8YL500 - THHN 8 STR Yellow 500' - Copper

THHN8YL500
THHN 8 STR Yellow 500'

$0.53397 Foot

$266.98 (500 Feet)

QTY:
Feet
Add
THHN8YL2500 - THHN 8 STR Yellow 2500' - Copper

THHN8YL2500
THHN 8 STR Yellow 2500'

$0.53397 Foot

$1,334.92 (2500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 73,604 15,000
Vendor Copper Copper
Catalog Number THHN8YL500 THHN8YL2500
Manufacturer Number 23848512 23848501
Category Copper Building Wire - THHN-T90-STR (Stranded) Copper Building Wire - THHN-T90-STR (Stranded)
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886231254 00032886231278
Weight per package 0.063 (lbs/ft) 0.063 (lbs/ft)
Description THHN8YL500 THHN 8 STR Yellow 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
THHN8YL2500 THHN 8 STR Yellow 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
Minimum Order QTY 500 2,500
Unit/Foot $0.53 (Foot) $0.53 (Foot)
Carton/Reel $266.98 (500 Feet) $1,334.92 (2500 Feet)
Standard Packaging/Reel $266.98 (500 Feet) $1,334.92 (2500 Feet)
Conductor Size #8 AWG #8 AWG
Current Rating 40 A (60°C);50 A (75°C);55 A (90°C) 55 A @ 90°C
Number of Conductors 1 1
Voltage Rating 600 V 600 V
Color Yellow Yellow
Conductor Material Annealed Copper Soft Annealed Copper
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length 500 2500
Overall Length 500 ft 2500 ft
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling
Description THHN 8 STR YELLOW 500' THHN 8 STR YELLOW 2500'
extra long description SWC 23848512 THHN 8 Str Cu SIM Yw 5 SWC 23848501 THHN 8 Str Cu SIM Yw 2
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling. 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling.
Product Type THHN Building Wire THHN 8 STR Cu Sim Yw 2500SP
Short Description THHN Building Wire, 8 AWG, Stranded, Annealed Copper, Yellow, 500 THHN Building Wire, 8 AWG, Stranded, Soft Annealed Copper, Yellow, 2500
Special Features No Lube No Lube
Insulation Thickness 30 mil 0.03 in
Maximum Operating Temperature 90 °C 90 °C (Dry);75 °C (Oil/Wet)
media Yes Yes
Number of Strands 19 19
outside diameter 213 mil 0.216 in
Standards Met CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;AWM;VW-1;UL Listed;cULus Listed CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;AWM;VW-1;UL Listed;cULus Listed
Made in USA yes yes
Brand Southwire Southwire
Manufacturers Part Number 23848512 THHN-8-YEL-19STR-CU-2500S/R
Category Description BUILDING WIRE BUILDING WIRE
Type THHN-2 THHN-2
minimum qty - 2500
Package Type Spool Reel;Spool
Weight 63 lb/mft 66 lb/1000 ft
Application Commercial;Industrial Commercial;Industrial
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat