Item Comparison: THHN8BL500, THHN8BL2500

Item

THHN8BL500 - THHN 8 STR Blue 500' - Copper

THHN8BL500
THHN 8 STR Blue 500'

$0.53397 Foot

$266.98 (500 Feet)

QTY:
Feet
Add
THHN8BL2500 - THHN 8 STR Blue 2500' - Copper

THHN8BL2500
THHN 8 STR Blue 2500'

$0.53397 Foot

$1,334.92 (2500 Feet)

QTY:
Feet
Add
Nacogdoches 500 0
All Stores 78,638 34,999
Vendor Copper Copper
Catalog Number THHN8BL500 THHN8BL2500
Manufacturer Number 20491712 20491705
Category Copper Building Wire - THHN-T90-STR (Stranded) Copper Building Wire - THHN-T90-STR (Stranded)
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886231308 00032886231322
Weight per package 0.063 (lbs/ft) 0.063 (lbs/ft)
Description THHN8BL500 THHN 8 STR Blue 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
THHN8BL2500 THHN 8 STR Blue 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
Minimum Order QTY 500 2,500
Unit/Foot $0.53 (Foot) $0.53 (Foot)
Carton/Reel $266.98 (500 Feet) $1,334.92 (2500 Feet)
Standard Packaging/Reel $266.98 (500 Feet) $1,334.92 (2500 Feet)
Conductor Size #8 AWG #8 AWG
Current Rating 40 A (60°C);50 A (75°C);55 A (90°C) 40 A (60°C);50 A (75°C);55 A (90°C)
Number of Conductors 1 1
Voltage Rating 600 V 600 V
Color Blue Blue
Conductor Material Annealed Copper Annealed Copper
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length 500 2500
Overall Length 500 ft 2500 ft
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling
Description THHN 8 STR BLUE 500' THHN 8 STR BLUE 2500'
extra long description SWC 20491712 THHN 8 Str Cu SIM Be 5 SWC 20491705 THHN 8 Str Cu SIM Be 2
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling. 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling.
Product Type THHN Building Wire THHN Building Wire
Short Description THHN Building Wire, 8 AWG, Stranded, Annealed Copper, Yellow, 500 THHN Building Wire, 8 AWG, Stranded, Annealed Copper, White, 2500
Special Features No Lube No Lube
Insulation Thickness 30 mil 30 mil
Maximum Operating Temperature 90 °C 90 °C
media Yes Yes
Number of Strands 19 19
outside diameter 213 mil 213 mil
Standards Met CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;AWM;VW-1;UL Listed;cULus Listed CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;AWM;VW-1;UL Listed;cULus Listed
Made in USA yes yes
Brand Southwire Southwire
Manufacturers Part Number 20491712 20491705
Category Description BUILDING WIRE BUILDING WIRE
Type THHN-2 THHN-2
minimum qty - 2500
Package Type Spool Spool
Weight 63 lb/mft 63 lb/mft
Application Commercial;Industrial Commercial;Industrial
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat