Item Comparison: THHN6BRPCS, THHN6BR500

Item

THHN6BRPCS - THHN 6 STR Brown PCS - Copper

THHN6BRPCS
THHN 6 STR Brown PCS

$0.82156 Foot

$0.82 (1 Feet)

QTY:
Feet
Add
THHN6BR500 - THHN 6 STR Brown 500' - Copper

THHN6BR500
THHN 6 STR Brown 500'

$0.82156 Foot

$410.78 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 42,925 41,066
Vendor Copper Copper
Catalog Number THHN6BRPCS THHN6BR500
Manufacturer Number THHN6BRPCS 26069501
Category Enhanced Commodity Codes - Wire Copper Building Wire - THHN-T90-STR (Stranded)
Classification Building Wire Building Wire
UNSPSC - 26121517 - Copper wire
UPC/EAN/GTIN 32886200026 00032886231773
Weight per package 0.095 (lbs/ft) 0.095 (lbs/ft)
Description THHN6BRPCS THHN 6 STR Brown PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling Additional Information, Commercial;Industrial Application, Brown, Copper Conductor Material, 6 Awg Conductor Size, 55 A (60°C);65 A (75°C);75 A (90°C) Current Rating, PVC Insulation Material, 30 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 249 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Federal Specification A-A-5954
THHN6BR500 THHN 6 STR Brown 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
Minimum Order QTY 10 Units 500
Unit/Foot $0.82 (Foot) $0.82 (Foot)
Carton/Reel $0.82 (1 Feet) $410.78 (500 Feet)
Standard Packaging/Reel $0.82 (1 Feet) $410.78 (500 Feet)
Conductor Size 6 AWG #6 AWG
Current Rating 55 A (60°C);65 A (75°C);75 A (90°C) 55 A (60°C);65 A (75°C);75 A (90°C)
Number of Conductors - 1
Voltage Rating 600 V 600 V
Color Brown Brown
Conductor Material Copper Annealed Copper
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length - 500
Overall Length - 500 ft
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling
Description THHN 6 STR BROWN PCS THHN 6 STR BROWN 500'
extra long description - SWC 26069501 THHN 6 Str Cu SIM Bn 5
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling Additional Information, Commercial;Industrial Application, Brown, Copper Conductor Material, 6 AWG Conductor Size, 55 A (60°C);65 A (75°C);75 A (90°C) Current Rating, PVC Insulation Material, 30 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 249 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;Federal Specification A-A-5954 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling.
Product Type THHN Building Wire THHN Building Wire
Short Description THHN Building Wire, 600 V, Brown, Nylon Jacket, 19 Strands, 6 AWG THHN Building Wire, 6 AWG, Stranded, Annealed Copper, Yellow, 500
Special Features - No Lube
Insulation Thickness 30 mil 30 mil
Maximum Operating Temperature +90 °C 90 °C
media - Yes
Number of Strands 19 19
outside diameter 249 mil 249 mil
Standards Met CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;AWM;UL Listed;cULus Listed CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;AWM;UL Listed;cULus Listed
Made in USA yes yes
Brand SOUTHWIRE COMPANY Southwire
Manufacturers Part Number THHN6BRPCS 26069501
Category Description BUILDING WIRE BUILDING WIRE
Type - THHN-2
Package Type Reel;Spool Spool
Weight 95 lb/1000 ft 95 lb/mft
Application Commercial;Industrial Commercial;Industrial
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat