Item Comparison: THHN6BR5000, THHN6BR500

Item

THHN6BR5000 - THHN 6 STR Brown 5000' - Copper

THHN6BR5000
THHN 6 STR Brown 5000'

$0.82156 Foot

$4,107.80 (5000 Feet)

QTY:
Feet
Add
THHN6BR500 - THHN 6 STR Brown 500' - Copper

THHN6BR500
THHN 6 STR Brown 500'

$0.82156 Foot

$410.78 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 20,881 41,066
Vendor Copper Copper
Catalog Number THHN6BR5000 THHN6BR500
Manufacturer Number 26069507 26069501
Category Copper Building Wire - THHN-T90-STR (Stranded) Copper Building Wire - THHN-T90-STR (Stranded)
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886231797 00032886231773
Weight per package 0.095 (lbs/ft) 0.095 (lbs/ft)
Description THHN6BR5000 THHN 6 STR Brown 5000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
THHN6BR500 THHN 6 STR Brown 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
Minimum Order QTY 5,000 500
Unit/Foot $0.82 (Foot) $0.82 (Foot)
Carton/Reel $4,107.80 (5000 Feet) $410.78 (500 Feet)
Standard Packaging/Reel $4,107.80 (5000 Feet) $410.78 (500 Feet)
Conductor Size 6 #6 AWG
Current Rating - 55 A (60°C);65 A (75°C);75 A (90°C)
Number of Conductors 1 1
Voltage Rating 600 600 V
Color - Brown
Conductor Material - Annealed Copper
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length 5000 500
Overall Length - 500 ft
Additional Information - Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling
Description THHN 6 STR BROWN 5000' THHN 6 STR BROWN 500'
extra long description SWC 26069507 THHN 6 Str Cu SIM Bn 5 SWC 26069501 THHN 6 Str Cu SIM Bn 5
Features - Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling. 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling.
Product Type THHN 6 STR Cu Sim BN 5KR THHN Building Wire
Short Description - THHN Building Wire, 6 AWG, Stranded, Annealed Copper, Yellow, 500
Special Features No Lube No Lube
Insulation Thickness - 30 mil
Maximum Operating Temperature - 90 °C
media Yes Yes
Number of Strands - 19
outside diameter - 249 mil
Standards Met - CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;AWM;UL Listed;cULus Listed
Made in USA - yes
Brand Copper Southwire
Manufacturers Part Number 26069507 26069501
Category Description BUILDING WIRE BUILDING WIRE
Type THHN-2 THHN-2
minimum qty 5000 -
Package Type - Spool
Weight - 95 lb/mft
Application Commerical Commercial;Industrial
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat