Item Comparison: THHN6BR2500, THHN6BR500

Item

THHN6BR2500 - THHN 6 STR Brown 2500' - Copper

THHN6BR2500
THHN 6 STR Brown 2500'

$0.82156 Foot

$2,053.90 (2500 Feet)

QTY:
Feet
Add
THHN6BR500 - THHN 6 STR Brown 500' - Copper

THHN6BR500
THHN 6 STR Brown 500'

$0.82156 Foot

$410.78 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 5,000 43,566
Vendor Copper Copper
Catalog Number THHN6BR2500 THHN6BR500
Manufacturer Number 26069509 26069501
Category Copper Building Wire - THHN-T90-STR (Stranded) Copper Building Wire - THHN-T90-STR (Stranded)
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886231766 00032886231773
Weight per package 0.095 (lbs/ft) 0.095 (lbs/ft)
Description THHN6BR2500 THHN 6 STR Brown 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
THHN6BR500 THHN 6 STR Brown 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
Minimum Order QTY 2,500 500
Unit/Foot $0.82 (Foot) $0.82 (Foot)
Carton/Reel $2,053.90 (2500 Feet) $410.78 (500 Feet)
Standard Packaging/Reel $2,053.90 (2500 Feet) $410.78 (500 Feet)
Conductor Size #6 AWG #6 AWG
Current Rating 55 A (60°C);65 A (75°C);75 A (90°C) 55 A (60°C);65 A (75°C);75 A (90°C)
Number of Conductors 1 1
Voltage Rating 600 V 600 V
Color Brown Brown
Conductor Material Annealed Copper Annealed Copper
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length 2500 500
Overall Length 2500 ft 500 ft
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling
Description THHN 6 STR BROWN 2500' THHN 6 STR BROWN 500'
extra long description SWC 26069509 THHN 6 Str Cu SIM Bn 2 SWC 26069501 THHN 6 Str Cu SIM Bn 5
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling. 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling.
Product Type THHN Building Wire THHN Building Wire
Short Description THHN Building Wire, 6 AWG, Stranded, Annealed Copper, Yellow, 2500 THHN Building Wire, 6 AWG, Stranded, Annealed Copper, Yellow, 500
Special Features No Lube No Lube
Insulation Thickness 30 mil 30 mil
Maximum Operating Temperature 90 °C 90 °C
media Yes Yes
Number of Strands 19 19
outside diameter 249 mil 249 mil
Standards Met CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;AWM;UL Listed;cULus Listed CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;AWM;UL Listed;cULus Listed
Made in USA yes yes
Brand Southwire Southwire
Manufacturers Part Number 26069509 26069501
Category Description BUILDING WIRE BUILDING WIRE
Type THHN-2 THHN-2
minimum qty 2500 -
Package Type Reel Spool
Weight 95 lb/mft 95 lb/mft
Application Commercial;Industrial Commercial;Industrial
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat