Item Comparison: THHN6BL500, THHN6BLPCS

Item

THHN6BL500 - THHN 6 STR Blue 500' - Copper

THHN6BL500
THHN 6 STR Blue 500'

$0.82156 Foot

$410.78 (500 Feet)

QTY:
Feet
Add
THHN6BLPCS - THHN 6 STR Blue PCS - Copper

THHN6BLPCS
THHN 6 STR Blue PCS

$0.82156 Foot

$0.82 (1 Feet)

QTY:
Feet
Add
Nacogdoches 11,000 0
All Stores 93,755 49,623
Vendor Copper Copper
Catalog Number THHN6BL500 THHN6BLPCS
Manufacturer Number 20496601 THHN6BLPCS
Category Copper Building Wire - THHN-T90-STR (Stranded) Enhanced Commodity Codes - Wire
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886231827 03288699794
Weight per package 0.095 (lbs/ft) 0.095 (lbs/ft)
Description THHN6BL500 THHN 6 STR Blue 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
THHN6BLPCS THHN 6 STR Blue PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling Additional Information, Commercial;Industrial Application, Blue Color, Copper Conductor Material, 6 Awg Conductor Size, 55 A (60°C);65 A (75°C);75 A (90°C) Current Rating, PVC Insulation Material, 30 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 249 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Federal Specification A-A
Minimum Order QTY 500 10 Units
Unit/Foot $0.82 (Foot) $0.82 (Foot)
Carton/Reel $410.78 (500 Feet) $0.82 (1 Feet)
Standard Packaging/Reel $410.78 (500 Feet) $0.82 (1 Feet)
Conductor Size #6 AWG 6 AWG
Current Rating 55 A (60°C);65 A (75°C);75 A (90°C) 55 A (60°C);65 A (75°C);75 A (90°C)
Number of Conductors 1 -
Voltage Rating 600 V 600 V
Color Blue Blue
Conductor Material Annealed Copper Copper
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length 500 -
Overall Length 500 ft -
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling
Description THHN 6 STR BLUE 500' THHN 6 STR BLUE PCS
extra long description SWC 20496601 THHN 6 Str Cu SIM Be 5 -
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling. THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling Additional Information, Commercial;Industrial Application, Blue Color, Copper Conductor Material, 6 AWG Conductor Size, 55 A (60°C);65 A (75°C);75 A (90°C) Current Rating, PVC Insulation Material, 30 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 249 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;Federal Specification A-A
Product Type THHN Building Wire THHN Building Wire
Short Description THHN Building Wire, 6 AWG, Stranded, Annealed Copper, Yellow, 500 THHN Building Wire, 600 V, Blue, Nylon Jacket, 19 Strands, 6 AWG
Special Features No Lube -
Insulation Thickness 30 mil 30 mil
Maximum Operating Temperature 90 °C +90 °C
media Yes -
Number of Strands 19 19
outside diameter 249 mil 249 mil
Standards Met CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;AWM;UL Listed;cULus Listed CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;AWM;UL Listed;cULus Listed
Made in USA yes yes
Brand Southwire Copper
Manufacturers Part Number 20496601 THHN6BLPCS
Category Description BUILDING WIRE BUILDING WIRE
Type THHN-2 -
Package Type Spool Reel;Spool
Weight 95 lb/mft 95 lb/1000 ft
Application Commercial;Industrial Commercial;Industrial
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat