Item Comparison: THHN60R5000, THHN60R500

Item

THHN60R5000 - THHN 6 STR Orange 5000' - Copper

THHN60R5000
THHN 6 STR Orange 5000'

$0.82149 Foot

$4,107.45 (5000 Feet)

QTY:
Feet
Add
THHN60R500 - THHN 6 STR Orange 500' - Copper

THHN60R500
THHN 6 STR Orange 500'

$0.82156 Foot

$410.78 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 10,067 41,258
Vendor Copper Copper
Catalog Number THHN60R5000 THHN60R500
Manufacturer Number 26067907 26067901
Category Copper Building Wire - THHN-T90-STR (Stranded) Copper Building Wire - THHN-T90-STR (Stranded)
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886231995 00032886231971
Weight per package 0.095 (lbs/ft) 0.095 (lbs/ft)
Description THHN60R5000 THHN 6 STR Orange 5000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
THHN60R500 THHN 6 STR Orange 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
Minimum Order QTY 5,000 500
Unit/Foot $0.82 (Foot) $0.82 (Foot)
Carton/Reel $4,107.45 (5000 Feet) $410.78 (500 Feet)
Standard Packaging/Reel $4,107.45 (5000 Feet) $410.78 (500 Feet)
Conductor Size 6 #6 AWG
Current Rating - 75 A @ 90°C
Number of Conductors 1 1
Voltage Rating 600 600 V
Color - Orange
Conductor Material - Soft Annealed Copper
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length 5000 500
Overall Length - 500 ft
Additional Information - Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling
Description THHN 6 STR ORANGE 5000' THHN 6 STR ORANGE 500'
extra long description SWC 26067907 THHN 6 Str Cu SIM Oe 5 SWC 26067901 THHN 6 Str Cu SIM Oe 5
Features - Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling. 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling.
Product Type THHN 6 STR Cu Sim Oe 5KR THHN Building Wire
Short Description - THHN Building Wire, 6 AWG, Stranded, Soft Annealed Copper, Orange, 500
Special Features No Lube No Lube
Insulation Thickness - 0.03 in
Maximum Operating Temperature - 90 °C (Dry);75 °C (Oil/Wet)
media Yes Yes
Number of Strands - 19
outside diameter - 0.253 in
Standards Met - CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;AWM;UL Listed;cULus Listed
Made in USA - yes
Brand Copper Copper
Manufacturers Part Number 26067907 THHN-6-ORN-19STR-CU-500R
Category Description BUILDING WIRE BUILDING WIRE
Type THHN-2 THHN-2
minimum qty 5000 -
Package Type - Reel
Weight - 100 lb/1000 ft
Application Commerical Commercial;Industrial
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat